Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK VLJDX-2 Round Outlet Box, 1 Gangs, 3/4 Inch Hub Size, 1 Inlets, 4.5 x 3.62 Inch Size | CJ3FJW

KILLARK VLJDX-2 Round Outlet Box, 1 Gangs, 3/4 Inch Hub Size, 1 Inlets, 4.5 x 3.62 Inch Size

Item: CJ3FJW Model: VLJDX-2Cross Ref: 49ZX60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet Box
Box Depth1"
Box Diameter4 1/2"
Box ShapeRound
Bracket TypeLugs
Capacity45 cu. in.
ColorGray
Hub Size3/4"
Hub TypeFeed Through
Ip RatingIPX6
MaterialAluminum
Nema Enclosure RatingNEMA 3, NEMA 4
Number Of 3/4 In Side Knockouts4
Number Of Gangs1
Overall Depth3"
Overall Height3"
Overall Width3"
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.8392
Ship height (cm)9.19
Ship length (cm)11.43
Ship width (cm)9.19
Country of OriginMX

Product Variants

ProductModelHeightPrice
KILLARK GECXAT-2 Outlet Box For Five 3/4 Inch Hubs | AF9JRQ 2PDK1 GECXAT-23.63"€114.71
KILLARK VLJX-3M Round Outlet Box, 1 Gangs, 1 Inch Hub Size, 1 Inlets, 4.5 x 2.25 Inch Size | CJ3FJR VLJX-3M-€89.24
KILLARK VLJSX-1M Round Outlet Box, 1 Gangs, 1/2 Inch Hub Size, 1 Inlets, 4.5 x 1.62 Inch Size | CJ3FJT VLJSX-1M-€68.42
KILLARK VLJX-1M Round Outlet Box, 1 Gangs, 1/2 Inch Hub Size, 1 Inlets, 4.5 x 2.25 Inch Size | CJ3FJU VLJX-1M-€77.19
KILLARK VLJX-2M Round Outlet Box, 1 Gangs, 3/4 Inch Hub Size, 1 Inlets, 4.5 x 2.25 Inch Size | CJ3FJV VLJX-2M-€77.74
KILLARK VLJSX-1 Round Outlet Box, 1 Gangs, 1/2 Inch Hub Size, 1 Inlets, 4.5 x 1.62 Inch Size | CJ3FJX VLJSX-1-€70.62
KILLARK VLJSX-2M Round Outlet Box, 1 Gangs, 3/4 Inch Hub Size, 1 Inlets, 4.5 x 4.5 Inch Size | CJ3FJY VLJSX-2M-€61.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK VLJDX-2 Round Outlet Box, 1 Gangs, 3/4 Inch Hub Size, 1 Inlets, 4.5 x 3.62 Inch Size
€109.91 /unit