Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK VE3Q8442E30A2GLN Fixture Cfl Pendant Mount | AF3CGV 7AP30

KILLARK VE3Q8442E30A2GLN Fixture Cfl Pendant Mount

Item: AF3CGV Model: VE3Q8442E30A2GLNCross Ref: 7AP30
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Fixture
Ambient Temp. Range-20°F to +40°F
Fixture Wattage84 W
Height5.437"
Housing ColorTan
Housing MaterialCopper Free Aluminum
Lamp IncludedYes
Lamp TypeCFL
Lamp Watts42 W
Length13.688"
Match Code4
MountingPendant
Number Of Lamps2
Voltage120-277V AC
Width13.688"
Ambient Temperature Range - Merch-20°F to +40°F
Ca Title 24 CompliantNo
Color TemperatureLamp Dependent
Emergency Battery BackupYes
Fixture Voltage120-277V AC
For Bulb TypeFluorescent
For Maximum Bulb Wattage84 W
For Number Of Bulbs3
Hazard Classification - MerchClass I/Division 2, Class II/Division 1, Class II/Division 2, Class III
Ingress Protection Rating66
Lighting TechnologyFluorescent
Lumens6400 lm
Lumens Per Watt76 lm/W
Lumens Range - Merch6000 lm to 7999 lm
Max. Fixture Wattage84 W
Maximum Ambient Temperature40°F
Minimum Ambient Temperature-20°F
Mounting LocationPendant
Mounting StylePendant
Nominal Size - Fixtures (merch)1 ft. x 1 ft.
Number Of Ballasts2
Number Of Bulbs2
Overall Height5 1/2"
Overall Length13 3/4"
Overall Width13 3/4"
Safety RatingClass I, Division 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Class l, Groups IIC, llB, llA
SeriesVE3Q Series
StandardsNEMA 3, NEMA 4, NEMA 4X
Temperature CodeT2B

Shipping Info:

Ship weight (kg) 9.3735
Ship height (cm)13.97
Ship length (cm)34.93
Ship width (cm)34.93
HS code9405400000
Country of OriginUS

Product Details:

    • Special Features: Fixture Features 2 AC Ballasts Each Operating 1 Lamp For Normal Power Redundancy. 1 Lamp Operates In Emergency Mode, 3/4" Hub

Product Variants

ProductModelMountingAmbient Temp. RangeFixture WattageVoltageLamp TypeNumber Of LampsHeightLamp IncludedPrice
KILLARK VE3Q8442E30X2GLN Fixture Cfl Ceiling Mount | AF3CHK 7AP44 VE3Q8442E30X2GLNCeiling-20°F to +40°F84 W120-277V ACCFL25.437"Yes€2,828.18
KILLARK VE3Q8442E30B2GLN Fixture Cfl Wall Mount | AF3CJA 7AP58 VE3Q8442E30B2GLNWall-20°F to +40°F84 W120-277V ACCFL25.437"Yes€2,922.11
KILLARK VE3Q8442E30D4GLN Fixture Cfl Stanchion Mount | AF3CJQ 7AP72 VE3Q8442E30D4GLNStanchion-20°F to +40°F84 W120-277V ACCFL25.437"Yes€2,717.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK VE3Q8442E30A2GLN Fixture Cfl Pendant Mount