Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK VCGP-100 Glass Globe For Nv2 Series | AF9JQY 2PDH2

KILLARK VCGP-100 Glass Globe For Nv2 Series

Item: AF9JQY Model: VCGP-100Cross Ref: 2PDH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass Globe, Tempered
Height6 3/4"
Length6 17/25"
TypeHazardous Location Lighting Accessory
Width568812"
Lens MaterialGlass
Overall Height6 3/4"
Overall Length6 5/8"
Overall Width3 1/8"
Product TypeHazardous Location Glass Globe, Tempered

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)18.8
Ship length (cm)9.65
Ship width (cm)9.65
HS code9405913000
Country of OriginUS

Product Details:

    • Special Features: Clear Tempered

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK VCGP-100 Glass Globe For Nv2 Series
€108.48 /unit