Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK VAG-100R Guard Red | AF7UUW 22P051

KILLARK VAG-100R Guard Red

Item: AF7UUW Model: VAG-100RCross Ref: 22P051
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
Height4 1/2"
Length7 3/4"
TypeHazardous Location Lighting Accessory
Width568614"
Overall Height4 1/2"
Overall Length7 3/4"
Overall Width6"
Product TypeHazardous Location Guard
StandardsCLASS I, DIVISION 2, GROUPS A, B, C, D, CLASS I, ZONE 2, GROUPS IIC, IIB, IIA, CLASS II, DIVISION 2, GROUPS F, G, CLASS III, LISTED FOR WET LOCATIONS, NEMA 4

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)10.92
Ship length (cm)19.56
Ship width (cm)15.24
HS code9405994090

Product Details:

    • Special Features: Red
    • Sub-Brand : Hubbell Killark

Product Variants

ProductModelHeightMaterialColorMatch CodePrice
KILLARK VAG-100 Guard Gray | AB6XGE 22P050 VAG-1004 1/2"---€76.88
KILLARK NV2GG Guard For Nv2 Series | AC2ZEA 2PDG9 NV2GG7"---€48.45
KILLARK VMAG17WW Fixture Accessory | AF2VUW 6YE87 VMAG17WW7.53"AluminumTan4€61.74
KILLARK EZG1 Guard For Ezs Ezh Ezp Ezm | AF9JQE 2PDD3 EZG16.87"---€72.42
KILLARK EMG2 Guard For Emi30 Ems Emh Emm Esx Eqf | AF9JQF 2PDD4 EMG26 2/5"---€83.48
KILLARK EMG1 Guard For Em Eb Eq Series | AF9JRN 2PDJ8 EMG15.15"---€43.17
KILLARK NV2GG-S Guard Use With Nvslc Series | AG7BQT 4KGU9 NV2GG-S4.13"---€59.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK VAG-100R Guard Red
€126.41 /unit