Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK TB57 Conduit Outlet Body Iron TB | AH2PUX 2NE49

KILLARK TB57 Conduit Outlet Body Iron TB

Item: AH2PUX Model: TB57Cross Ref: 2NE49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
Back TypeFlat
Body MaterialIron
Body StyleTB
Body TypeConduit Outlet Body
ColorGray
CompositionDuraloy Iron
Connection TypeThreaded
Cover IncludedNo
Exposure RatingIndoor, Outdoor
Gasket IncludedNo
Hazardous Location ClassNo
Hazardous RatedYes
Hub Size1 1/2"
Hub StyleThreaded
Number Of Hubs3
Ships Factory DirectNo
Body Capacity27 cu. in.
Compatible Conduit Trade Size1 1/2"
Compatible Conduit TypeIMC, RMC
Connection OrientationMulti-Angle
FinishPowder Coated
For Use WithIMC, RMC
Hazardous LocationYes
MaterialIron
Overall Height4 3/8"
Overall Length9 5/8"
Overall Width5 7/8"
StandardsCSA, UL
Thread GenderFemale
Thread Size1 1/2"
Thread TypeNPT
Trade Size1 1/2"
Type Of BodyConduit Outlet Body

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)11.18
Ship length (cm)24.13
Ship width (cm)15.24
Country of OriginMX

Product Variants

ProductModelBody StyleBody TypeHub StyleMaterialPrice
KILLARK C17 Conduit Body C Style 1/2 Inch Gray Iron | AC2UUW 2MY76 C17C--Iron€33.18
KILLARK LB17 Conduit Body LB Style 1/2 Inch Gray Iron | AC2VDA 2NA56 LB17Lb--Iron€17.85
KILLARK LB27 Conduit Body LB Style 3/4 Inch Gray Iron | AC2VDB 2NA57 LB27Lb--Iron€26.84
KILLARK LB37 Conduit Body LB Style 1 Inch Gray Iron | AC2VDC 2NA58 LB37Lb--Iron€33.69
KILLARK LB57 Conduit Body LB Style 1 1/2 Inch Gray Iron | AC2VDD 2NA60 LB57Lb--Iron€112.45
KILLARK C27 Conduit Outlet Body Iron C 3/4 Inch | AH2PRT 2MY77 C27CConduit Outlet BodyThreaded-€32.15
KILLARK C37 Conduit Outlet Body Iron C 1 Inch | AH2PRU 2MY78 C37CConduit Outlet BodyThreaded-€61.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK TB57 Conduit Outlet Body Iron TB
€70.58 /unit