Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK T47SA Conduit Outlet Body, Aluminum, 1 1/4 Inch Size, T Body, 20 cu. Inch Capacity | CH9XJT

KILLARK T47SA Conduit Outlet Body, Aluminum, 1 1/4 Inch Size, T Body, 20 cu. Inch Capacity

Item: CH9XJT Model: T47SACross Ref: 49ZW97
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
CompositionAluminum
Connection TypeThreaded
Cover IncludedNo
Exposure RatingIndoor, Outdoor
Gasket IncludedNo
Hazardous RatedYes
Number Of Hubs3
ShapeT
Ships Factory DirectNo
Back TypeFlat
Body StyleT
ColorGray
Compatible Conduit Trade Size1 1/4"
FinishPowder Coated
Hub StyleThreaded
IncludesSet Screw Hubs
MaterialAluminum
Overall Height3"
Overall Length8"
Overall Width4"
StandardsCSA, UL
Thread GenderFemale
Thread Size1 1/4"
Thread TypeNPT
Trade Size1 1/4"
Type Of BodyConduit Outlet Body

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelBody StyleBody TypeHub StyleMaterialPrice
KILLARK C17 Conduit Body C Style 1/2 Inch Gray Iron | AC2UUW 2MY76 C17C--Iron€33.18
KILLARK LB17 Conduit Body LB Style 1/2 Inch Gray Iron | AC2VDA 2NA56 LB17Lb--Iron€17.85
KILLARK LB27 Conduit Body LB Style 3/4 Inch Gray Iron | AC2VDB 2NA57 LB27Lb--Iron€26.84
KILLARK LB37 Conduit Body LB Style 1 Inch Gray Iron | AC2VDC 2NA58 LB37Lb--Iron€33.69
KILLARK LB57 Conduit Body LB Style 1 1/2 Inch Gray Iron | AC2VDD 2NA60 LB57Lb--Iron€112.45
KILLARK C27 Conduit Outlet Body Iron C 3/4 Inch | AH2PRT 2MY77 C27CConduit Outlet BodyThreaded-€32.15
KILLARK C37 Conduit Outlet Body Iron C 1 Inch | AH2PRU 2MY78 C37CConduit Outlet BodyThreaded-€61.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK T47SA Conduit Outlet Body, Aluminum, 1 1/4 Inch Size, T Body, 20 cu. Inch Capacity