Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK RACC150 Right Angle Conduit Clamp Malleable Iron | AH2PJG 2LKV4

KILLARK RACC150 Right Angle Conduit Clamp Malleable Iron

Item: AH2PJG Model: RACC150Cross Ref: 2LKV4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRight Angle Conduit Clamp
CompositionIron
Exposure RatingIndoor, Outdoor
FinishHot Dip Galvanized
Hazardous RatedYes
Length3 1/2"
MaterialMalleable Iron
Nominal Conduit/pipe1 1/2"
Rigid Size1 1/2"
Ships Factory DirectNo
StyleOne Hole
Width3.3"
Beam Flange Thickness15/32" to 1 7/8"
ColorGray
Compatible Conduit TypeEMT, IMC, RMC
For Use WithCables, Conduits, Pipes
Mounting StyleClamp On
Nominal Conduit/pipe/threaded Rod1 1/2"
Overall Height1/8"
Overall Length4"
Overall Width4"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.35
Ship length (cm)8.89
Ship width (cm)7.62
Country of OriginCN

Product Details:

    • Special Features: Capable of Supporting Heavy Loads, Meets Every Installation Needs

Product Variants

ProductModelNominal Conduit/pipeMaterialFinishFlange ThicknessPrice
KILLARK PCC075 Parallel Conduit Clamp Malleable Iron | AH2PJH 2LKX1 PCC0753/4"Malleable IronHot Dip Galvanized3/32" to 15/32"€13.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK RACC150 Right Angle Conduit Clamp Malleable Iron
€13.64 /unit