Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK PCC125 Parallel Conduit Clamp Emt 1 1/4 In | AC2NFM 2LKX3

KILLARK PCC125 Parallel Conduit Clamp Emt 1 1/4 In

Item: AC2NFM Model: PCC125Cross Ref: 2LKX3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel Conduit Clamp
CompositionIron
Emt Size1 1/4"
Exposure RatingIndoor, Outdoor
FinishHot Dip Galvanized
Hazardous RatedYes
Length3 5/8"
MaterialMalleable Iron
Nominal Conduit/pipe1 1/4"
Rigid Size1 1/4"
Ships Factory DirectNo
StyleOne Hole
Width2 3/25"
Beam Flange Thickness5/32" to 21/32"
ColorGray
Compatible Conduit TypeEMT, IMC, RMC
For Use WithCables, Conduits, Pipes
Mounting StyleClamp On
Nominal Conduit/pipe/threaded Rod1 1/4"
Overall Height1/8"
Overall Length3 5/8"
Overall Width2 1/8"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)6.35
HS code7326908588
Country of OriginCN

Product Details:

    • Special Features: Capable of Supporting Heavy Loads, Meets Every Installation Needs

Product Variants

ProductModelNominal Conduit/pipeEmt SizeRigid/pipe SizeFlange ThicknessMaterialFinishPrice
KILLARK PCC050 Parallel Conduit Clamp Emt 1/2 In | AC2NFK 2LKW9 PCC0501/2"1/2"0.5"-Malleable IronHot Dip Galvanized€13.42
KILLARK PCC100 Parallel Conduit Clamp Emt 1 In | AC2NFL 2LKX2 PCC1001"1"1"-Malleable IronHot Dip Galvanized€16.25
KILLARK PCC150 Parallel Conduit Clamp Emt 1 1/2 In | AC2NFN 2LKX4 PCC1501 1/2"1 1/2"-3/16" to 11/16"Malleable IronHot Dip Galvanized€19.68
KILLARK PCC200 Parallel Conduit Clamp Emt 2 In | AC2NFP 2LKX5 PCC2002"2"2"-Malleable IronHot Dip Galvanized€22.90
KILLARK PCC250 Parallel Conduit Clamp Emt 2 1/2 In | AC2NFQ 2LKX6 PCC2502 1/2"2 1/2"-15/64" to 21/32"Malleable IronHot Dip Galvanized€29.69
KILLARK PCC300 Parallel Conduit Clamp Emt 3 In | AC2NFR 2LKX7 PCC3003"3"3"-Malleable IronHot Dip Galvanized€34.84
KILLARK PCC350 Parallel Conduit Clamp Emt 3 1/2 In | AC2NFT 2LKX8 PCC3503 1/2"3 1/2"3 1/2"-Malleable IronHot Dip Galvanized€35.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK PCC125 Parallel Conduit Clamp Emt 1 1/4 In
€22.68 /unit