Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK OLR-5 Conduit Body Lr Style 1 1/2 Inch Aluminium | AC2VGA 2NB44

KILLARK OLR-5 Conduit Body Lr Style 1 1/2 Inch Aluminium

Item: AC2VGA Model: OLR-5Cross Ref: 2NB44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Body
Back TypeFlat
Body StyleLR
ColorGray
CompositionAluminum
Connection TypeThreaded
Cover IncludedNo
Design TypeFlat Back
Exposure RatingIndoor, Outdoor
Gasket IncludedNo
Hazardous Location ClassYes
Hazardous RatedYes
Hub Size1 1/2"
MaterialCopper Free Aluminum
Number Of Hubs2
Ships Factory DirectNo
TypeThreaded
Body Capacity36 cu. in.
Compatible Conduit Trade Size1 1/2"
Compatible Conduit TypeIMC, RMC
Connection Orientation90°
FinishPowder Coated
For Use WithIMC, RMC
Hazardous LocationYes
Hub StyleThreaded
IncludesStainless Steel Screws
Overall Height3 1/8"
Overall Length10 1/4"
Overall Width5"
StandardsCSA, UL
Thread GenderFemale
Thread Size1 1/2"
Thread TypeNPT
Trade Size1 1/2"
Type Of BodyConduit Outlet Body

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)13.72
Ship length (cm)26.16
Ship width (cm)12.95
HS code7609000000
Country of OriginMX

Product Variants

ProductModelBody StyleMaterialBody TypeHub StyleCapacityPrice
KILLARK OC-1 Conduit Body C Style 1/2 Inch Aluminium | AC2VDE 2NA75 OC-1CCopper Free Aluminum---€16.06
KILLARK OC-2 Conduit Body C Style 3/4 Inch Aluminium | AC2VDF 2NA77 OC-2CCopper Free Aluminum---€16.94
KILLARK OC-2M Conduit Body C 3/4 Inch Malleable Iron | AC2VDG 2NA78 OC-2MCMalleable Iron---€17.97
KILLARK OC-3 Conduit Body C Style 1 Inch Aluminium | AC2VDH 2NA79 OC-3CCopper Free Aluminum---€21.11
KILLARK OC-3M Conduit Body C Style 1 Inch Malleable Iron | AC2VDJ 2NA80 OC-3MCMalleable Iron---€27.18
KILLARK OC-4 Conduit Body C Style 1 1/4 Inch Aluminium | AC2VDK 2NA81 OC-4CCopper Free Aluminum---€43.02
KILLARK OC-4M Conduit Body C 1 1/4 Inch Malleable Iron | AC2VDL 2NA82 OC-4MCMalleable Iron---€41.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK OLR-5 Conduit Body Lr Style 1 1/2 Inch Aluminium
€66.92 /unit