Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK OLR-2M Conduit Outlet Body, Iron, 3/4 Inch Size, LR Body, 7 cu. Inch Capacity | CH9XEU

KILLARK OLR-2M Conduit Outlet Body, Iron, 3/4 Inch Size, LR Body, 7 cu. Inch Capacity

Item: CH9XEU Model: OLR-2MCross Ref: 2NB39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
CompositionDuraloy Iron
Connection TypeThreaded
Cover IncludedNo
Exposure RatingIndoor, Outdoor
Gasket IncludedNo
Gross Weight0.061 lbs.
Hazardous RatedYes
Number Of Hubs2
Ships Factory DirectNo
Back TypeFlat
Body Capacity7 cu. in.
Body StyleLR
ColorGray
Compatible Conduit Trade Size3/4"
Compatible Conduit TypeIMC, RMC
Connection Orientation90°
FinishPowder Coated
For Use WithIMC, RMC
Hazardous LocationYes
Hub StyleThreaded
IncludesStainless Steel Screws
MaterialIron
Overall Height2"
Overall Length6"
Overall Width3"
StandardsCSA, UL
Thread GenderFemale
Thread Size3/4"
Thread TypeNPT
Trade Size3/4"
Type Of BodyConduit Outlet Body

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginIN

Product Variants

ProductModelBody StyleMaterialBody TypeHub StyleCapacityPrice
KILLARK OC-1 Conduit Body C Style 1/2 Inch Aluminium | AC2VDE 2NA75 OC-1CCopper Free Aluminum---€16.06
KILLARK OC-2 Conduit Body C Style 3/4 Inch Aluminium | AC2VDF 2NA77 OC-2CCopper Free Aluminum---€16.94
KILLARK OC-2M Conduit Body C 3/4 Inch Malleable Iron | AC2VDG 2NA78 OC-2MCMalleable Iron---€17.97
KILLARK OC-3 Conduit Body C Style 1 Inch Aluminium | AC2VDH 2NA79 OC-3CCopper Free Aluminum---€21.11
KILLARK OC-3M Conduit Body C Style 1 Inch Malleable Iron | AC2VDJ 2NA80 OC-3MCMalleable Iron---€27.18
KILLARK OC-4 Conduit Body C Style 1 1/4 Inch Aluminium | AC2VDK 2NA81 OC-4CCopper Free Aluminum---€43.02
KILLARK OC-4M Conduit Body C 1 1/4 Inch Malleable Iron | AC2VDL 2NA82 OC-4MCMalleable Iron---€41.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK OLR-2M Conduit Outlet Body, Iron, 3/4 Inch Size, LR Body, 7 cu. Inch Capacity
€23.06 /unit