Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK LR17SA Conduit Outlet Body, Aluminum, 1/2 Inch Size, LR Body, 4 cu. Inch Capacity | CH9XFH

KILLARK LR17SA Conduit Outlet Body, Aluminum, 1/2 Inch Size, LR Body, 4 cu. Inch Capacity

Item: CH9XFH Model: LR17SACross Ref: 49ZW39
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
CompositionAluminum
Connection TypeThreaded
Cover IncludedNo
Exposure RatingIndoor, Outdoor
Gasket IncludedNo
Hazardous RatedYes
Number Of Hubs2
Ships Factory DirectNo

Shipping Info:

Ship weight (kg) 0.0148
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)7.62
Country of OriginMX

Product Variants

ProductModelBody StyleBody TypeHub StyleMaterialPrice
KILLARK C17 Conduit Body C Style 1/2 Inch Gray Iron | AC2UUW 2MY76 C17C--Iron€33.18
KILLARK LB17 Conduit Body LB Style 1/2 Inch Gray Iron | AC2VDA 2NA56 LB17Lb--Iron€17.85
KILLARK LB27 Conduit Body LB Style 3/4 Inch Gray Iron | AC2VDB 2NA57 LB27Lb--Iron€26.84
KILLARK LB37 Conduit Body LB Style 1 Inch Gray Iron | AC2VDC 2NA58 LB37Lb--Iron€33.69
KILLARK LB57 Conduit Body LB Style 1 1/2 Inch Gray Iron | AC2VDD 2NA60 LB57Lb--Iron€112.45
KILLARK C27 Conduit Outlet Body Iron C 3/4 Inch | AH2PRT 2MY77 C27CConduit Outlet BodyThreaded-€32.15
KILLARK C37 Conduit Outlet Body Iron C 1 Inch | AH2PRU 2MY78 C37CConduit Outlet BodyThreaded-€61.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK LR17SA Conduit Outlet Body, Aluminum, 1/2 Inch Size, LR Body, 4 cu. Inch Capacity