Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK GASK574 Conduit Body Gasket 1-1/4 Inch | AH2PTB 2NA33

KILLARK GASK574 Conduit Body Gasket 1-1/4 Inch

Item: AH2PTB Model: GASK574Cross Ref: 2NA33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Body Gasket
DesignLay In
Hazardous Location ClassNo
Hazardous RatedYes
Hub Size1 1/4"
MaterialNeoprene , Neoprene Rubber
Ships Factory DirectNo
Accessory TypeGasket
ColorBlack
Connection TypeLay In
For Use WithHubbell Killark Threaded Rigid Conduits
Gasket IncludedYes
Hazardous LocationNo
IncludesScrews
Overall Height1"
Overall Length6"
Overall Width3"
StandardsCSA LR11852, UL E3397
Trade Size1 1/4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)13.46
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelMaterialHub SizeHazardous Location ClassDesignPrice
KILLARK GASK571 Conduit Body Gasket 1/2 Inch | AH2PRY 2NA30 GASK571Neoprene1/2"NoLay In€4.88
KILLARK GASK572 Conduit Body Gasket 3/4 Inch | AH2PRZ 2NA31 GASK572Neoprene3/4"NoLay In€4.84
KILLARK GASK573 Conduit Body Gasket 1 Inch | AH2PTA 2NA32 GASK573Neoprene1"NoLay In€5.79
KILLARK GASK576 Conduit Body Gasket 2 Inch | AH2PTC 2NA35 GASK576Neoprene2"NoLay In€10.34
KILLARK OL-6-RG Conduit Body Gasket 2 Inch | AH2PTW 2NA97 OL-6-RGNeoprene2"YesLay In€8.27
KILLARK GEC-RG Conduit Body Gasket Killark GEC Series | AH2PVP 2NVK1 GEC-RGNeoprene Rubber2 11/16"NoLay In€15.26
KILLARK GES-RG Conduit Body Gasket Killark GES Series | AH2PVQ 2NVK2 GES-RGNeoprene Rubber3 9/16"NoLay In€17.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK GASK574 Conduit Body Gasket 1-1/4 Inch
€9.25 /unit