Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK FXCS-4B4 Control Station 1/2 Inch 10A @ 600V | AB9BQD 2AY16

KILLARK FXCS-4B4 Control Station 1/2 Inch 10A @ 600V

Item: AB9BQD Model: FXCS-4B4Cross Ref: 2AY16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€762.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
Action TypeMomentary
Contact Rating10A @ 600V AC 2.5A @ 250V DC
Depth5.344"
Enclosure MaterialCast Aluminum
Height6.81"
Hub Size1/2"
Hub StyleFeed Thru
LegendStart/Stop
MountingSurface
Nema Contact Rating DesignationA600/Q300
Nema RatingNEMA 3R, NEMA 7, NEMA 9
Number Of Gangs1
Number Of Operators2
Operator ColorGreen, Red
Type Of OperatorPush Button
Width3.687"
Ac Contact Rating10A @ 600V
ActionMomentary
Contact Form1NO/1NC
Dc Contact Rating2.5 A @ 250 V
Enclosure ColorGray
Hazardous Location SpecificationClass I, Div 1, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Ip RatingNot Rated
Mounting OrientationVertical
Mounting StyleSurface
Nema Enclosure RatingNEMA 7, NEMA 9
Number Of Pilot Lights0
Number Of Speeds0
Operator Configuration(2) Push Buttons
Operator TypePush Button
Overall Depth5.34"
Overall Height6.81"
Overall Width3 17/25"
Product TypeControl Station
SeriesFXCS Series
StandardsCSA LR11714, UL E12379, UL E53360

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)25.4
Ship length (cm)30.73
Ship width (cm)18.03
HS code8537109090
Country of OriginUS

Product Variants

ProductModelHub SizeOperator ColorNumber Of GangsType Of OperatorNumber Of OperatorsHub StyleMountingDepthPrice
KILLARK FXCS-5B4 Control Station 3/4 Inch 10A @ 600V | AB9BKV 2AV85 FXCS-5B43/4"Green, Red1Push Button2Feed ThruSurface5.344"€541.29
KILLARK FXCS-4B7 Control Station 1/2 inch 10A @ 600V | AF9FDQ 2AV81 FXCS-4B71/2"Black1Push Button2Feed ThruSurface5.344"€655.67
KILLARK FXCS-5B7 Control Station 3/4 inch 10A @ 600V | AF9FDR 2AV91 FXCS-5B73/4"Black1Push Button2Feed ThruSurface5.344"€628.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK FXCS-4B4 Control Station 1/2 Inch 10A @ 600V
€762.56 /unit