Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK FF-90-2MWW Female - Female 90 Degree Elbow Hazardous Location 3/4 Inch Iron | AF6FUM 10N050

KILLARK FF-90-2MWW Female - Female 90 Degree Elbow Hazardous Location 3/4 Inch Iron

Item: AF6FUM Model: FF-90-2MWWCross Ref: 10N050
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale to Female 90 Degree Elbow
ApplicationUsed To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices
ColorGray
Compatible Conduit Trade Size3/4"
Conduit Size3/4"
ConnectionFemale To Female
Connection Orientation90°
Fitting TypeElbow
Length2 1/4"
MaterialIron
Overall Height3"
Overall Length2 1/4"
Overall Length - Fitting2 1/4"
ShapeHexagon
Thread GenderFemale To Female
TypeHazardous Location
Conduit Fitting TypeElbow
Connection TypeThreaded
Ends - Hazardous Fittings3/4" FNPT x 3/4" FNPT
FinishPowder Coated
For Use WithIMC, Threaded Conduit
Hazardous Location RatingClass I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
Overall Width2"
Seal TypeVertical And Horizontal Conduit Sealing Fittings
SeriesFF Series
Thread TypeNPT
Trade Size3/4"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)9.53
Ship length (cm)17.48
Ship width (cm)13.97
HS code7609000000
Country of OriginUS

Product Variants

ProductModelConduit SizeConnection OrientationThread GenderMaterialTypeColorConnectionPrice
KILLARK FF-90-1MWW Female - Female 90 Degree Elbow Hazardous Location 1/2 Inch Iron | AF6FUL 10N049 FF-90-1MWW1/2"90°Female To FemaleIronHazardous LocationGrayFemale To Female€62.07
KILLARK FF-45-1MWW Female - Female 45 Degree Elbow Hazardous Location 1/2 Inch Iron | AF6FUN 10N051 FF-45-1MWW1/2"45°Female To FemaleIronHazardous LocationGrayFemale To Female€50.23
KILLARK FF-45-2MWW Female - Female 45 Degree Elbow Hazardous Location 3/4 Inch Aluminium | AF6FUP 10N052 FF-45-2MWW3/4"45°Female To FemaleIronHazardous LocationGrayFemale To Female€54.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK FF-90-2MWW Female - Female 90 Degree Elbow Hazardous Location 3/4 Inch Iron
€86.15 /unit