Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK FCLA2 Weatherproof Cover Aluminium | AF9JCP 2NA15

KILLARK FCLA2 Weatherproof Cover Aluminium

Item: AF9JCP Model: FCLA2Cross Ref: 2NA15
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeatherproof Cover
ColorGray , Silver
CompositionMetallic
Cover MaterialAluminum
Depth1 1/4"
Gasket IncludedYes
Height4.641"
MaterialAluminum
Mounting BoxFS Or FD Weatherproof Boxes
Mounting OrientationHorizontal
Number Of Gangs1
Ships Factory DirectNo
Width2.891"
Compatible With Product TypeDuplex Receptacles
Compatible With SeriesSeries FCL
IncludesMounting Screws
Includes LidYes
Nema Enclosure Rating3R
Overall Depth3"
Overall Height5 1/8"
Overall Width5 1/2"
Self Closing LidIncludes Self Closing Lids
StandardsSAC CERTIFIED FILE NO. LR 11852, UL E 3397

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.37
Ship length (cm)13.97
Ship width (cm)13.21
HS code8538908080
Country of OriginUS

Product Variants

ProductModelCover MaterialMounting OrientationColorLid StyleDepthNumber Of GangsMounting BoxHeightPrice
KILLARK FCLA Cover Single Gang | AC2VBW 2NA14 FCLAAluminumVerticalSilverSelf Closing1 1/4"1FS Or FD Weatherproof Boxes4.641"€69.07
KILLARK FSBCM Cover Single Gang With Gasket | AC2VCE 2NA24 FSBCMMalleable IronVerticalSilverNo Lid1/8"1FS Or FD Weatherproof Boxes4.641"€24.97
KILLARK FCL-GF Weatherproof Cover Vertical Aluminium | AF9JCQ 2NA16 FCL-GFAluminumVerticalSilverSelf Closing3/4"1FS Or FD Weatherproof Boxes4.641"€70.94
KILLARK FZ8647 Weatherproof Cover Vertical Aluminium | AF9JCR 2NA29 FZ8647AluminumVerticalSilverNo Lid1 1/2"1FS Or FD Weatherproof Boxes4.641"€89.33
KILLARK FST Weatherproof Cover, 4 5/8 Inch Height, 2 7/8 Inch Width, 1 Gang | CJ3UKW FST--------€95.23
KILLARK FCLT Weatherproof Cover, 4 9/16 Inch Height, 2 13/16 Inch Width, 1 Gang | CJ3UKY FCLT--------€92.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK FCLA2 Weatherproof Cover Aluminium
€156.84 /unit