Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK ECC125 Edge Conduit Clamp Emt 1 1/4 In | AC2NFE 2LKW4

KILLARK ECC125 Edge Conduit Clamp Emt 1 1/4 In

Item: AC2NFE Model: ECC125Cross Ref: 2LKW4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEdge Conduit Clamp
CompositionIron
Emt Size1 1/4"
Exposure RatingIndoor, Outdoor
FinishHot Dip Galvanized
Hazardous RatedYes
Length3 1/16"
MaterialMalleable Iron
Nominal Conduit/pipe1 1/4"
Rigid Size1 1/4"
Ships Factory DirectNo
StyleOne Hole
Width3.062"
Beam Flange Thickness9/32" to 3/4"
ColorGray
Compatible Conduit TypeEMT, IMC, RMC
For Use WithCables, Conduits, Pipes
Mounting StyleClamp On
Nominal Conduit/pipe/threaded Rod1 1/4"
Overall Height1/8"
Overall Length3 1/16"
Overall Width3 1/16"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)6.6
Ship length (cm)9.14
Ship width (cm)7.87
HS code7326908588
Country of OriginCN

Product Details:

    • Special Features: Capable of Supporting Heavy Loads, Meets Every Installation Needs

Product Variants

ProductModelNominal Conduit/pipeEmt SizeRigid/pipe SizeFlange ThicknessMaterialFinishPrice
KILLARK ECC050 Edge Conduit Clamp Emt 1/2 In | AC2NFB 2LKW1 ECC0501/2"1/2"0.5"-Malleable IronHot Dip Galvanized€13.42
KILLARK ECC075 Edge Conduit Clamp 3/4 In | AC2NFC 2LKW2 ECC0753/4"-3/4"3/16" to 23/32"Malleable IronHot Dip Galvanized€13.30
KILLARK ECC100 Edge Conduit Clamp 1 In | AC2NFD 2LKW3 ECC1001"-1"-Malleable IronHot Dip Galvanized€14.16
KILLARK ECC150 Edge Conduit Clamp Emt 1 1/2 In | AC2NFF 2LKW5 ECC1501 1/2"1 1/2"--Malleable IronHot Dip Galvanized€19.40
KILLARK ECC200 Edge Conduit Clamp Emt 2 In | AC2NFG 2LKW6 ECC2002"2"2"21/64" to 49/64"Malleable IronHot Dip Galvanized€25.06
KILLARK ECC250 Edge Conduit Clamp Emt 2 1/2 In | AC2NFH 2LKW7 ECC2502 1/2"2 1/2"--Malleable IronHot Dip Galvanized€26.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK ECC125 Edge Conduit Clamp Emt 1 1/4 In
€22.28 /unit