KILIAN D2383 Double Row Ball Bearing, 5/8 Inch Bore, 1 3/8 Inch OD, 1200 RPM  | CJ4PBA

KILIAN D2383 Double Row Ball Bearing, 5/8 Inch Bore, 1 3/8 Inch OD, 1200 RPM

Item: CJ4PBA Model: D2383
Limited Availability
€23.01 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Ball Bearing
Ball Size3/16"
Bore Dia.5/8"
Bore TypeStraight
Max. Rpm1200 RPM
Outside Dia.1 3/8"
Product TypeRadial & Deep Groove Ball Bearings
Snap Ring IncludedWithout Snap Ring

Product Variants

ProductModelBore Dia.Outside Dia.Ball SizeBore TypeMax. RpmPrice
KILIAN D2253 Double Row Ball Bearing, 3/16 Inch Bore, 11/16 Inch OD, 1200 RPM  | CJ4PAT D22533/16"11/16"1/8"-1200 RPM€19.62
RFQ
KILIAN D2254 Double Row Ball Bearing, 1/4 Inch Bore, 11/16 Inch OD, 1200 RPM  | CJ4PAU D22541/4"11/16"1/8"Straight1200 RPM€19.62
RFQ
KILIAN D2255 Double Row Ball Bearing, 1/4 Inch Bore, 3/4 Inch OD, 1200 RPM  | CJ4PAV D22551/4"3/4"1/8"Straight1200 RPM€19.77
RFQ
KILIAN D2267 Double Row Ball Bearing, 1/4 Inch Bore, 7/8 Inch OD, 1200 RPM  | CJ4PAW D22671/4"7/8"5/32"-1200 RPM€19.81
RFQ
KILIAN D2269 Double Row Ball Bearing, 3/8 Inch Bore, 7/8 Inch OD, 1200 RPM  | CJ4PAX D22693/8"7/8"1/8"Straight1200 RPM€19.81
RFQ
KILIAN D2290 Double Row Ball Bearing, 3/8 Inch Bore, 1 Inch OD, 1200 RPM  | CJ4PAY D22903/8"1"5/32"-1200 RPM€20.43
RFQ
KILIAN D2337 Double Row Ball Bearing, 1/2 Inch Bore, 1 1/8 Inch OD, 1200 RPM  | CJ4PAZ D23371/2"1 1/8"5/32"Straight1200 RPM€21.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILIAN D2383 Double Row Ball Bearing, 5/8 Inch Bore, 1 3/8 Inch OD, 1200 RPM
€23.01 /unit