KIDDE i9060 Smoke Alarm Ionization 9v | AE4THN 5MPL6

KIDDE i9060 Smoke Alarm Ionization 9v

Item: AE4THN Model: i9060Cross Ref: 5MPL6
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSmoke Alarm
Alert TypeSound
ApplicationAlarm, Smoke Detector
Audible Alert85dB @ 10 ft., Horn
Battery BackupNo
Battery ChemistryCarbon Zinc
Battery LocationBack
Battery Locking PinYes
Communication ProtocolNot Applicable
Compatible WithNot Applicable
Detection MethodIonization
Detector FeaturesHush Button, Test Button
Detector Power SourceRemovable Battery
DetectsSmoke
Diameter5"
Digital ReadoutNo
Height1 1/2"
Hush ButtonYes
Includes9V Battery, Mount Bracket
Interconnection CapabilityNo
Locking PinYes
Manufacturer Warranty Length10 Years Limited
Mounting Hardware IncludedYes
Mounting TypeSurface
Operating Temp. Range+40°F to +100°F
Power Source9V
Test ButtonYes
Ada CompliantNo
Detector TypeSmoke Detector
Includes Mounting HardwareYes
Mount TypeSurface
Mounting LocationCeiling, Wall
Outside Diameter5"
Overall Height1 1/2"
Sensor TypeIonization
StandardsNFPA, UL LISTED

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)13.97
Ship length (cm)27.94
Ship width (cm)27.69
HS code9022294000
Country of OriginCN

Product Details:

    • Hush Button (Yes)
    • Test Button (Yes)

Product Variants

ProductModelDetection MethodBattery BackupInterconnection CapabilityPower SourceFeaturesDigital ReadoutHeightAudible AlertPrice
KIDDE i12040 Smoke Alarm Ionization 120vac 9v | AB4GDV 1XTG6 i12040IonizationYesUp To 24 Units-Alarm MemoryNo1 1/2"85dB @ 10 ft., Horn€27.81
KIDDE i12060 Smoke Alarm Ionization 120vac 9v | AB4GDW 1XTG7 i12060IonizationYesUp To 24 Units--No1 3/4"85dB @ 10 ft., Horn€27.26
KIDDE i12080 Smoke Alarm Ionization 120vac 9v | AB4GDX 1XTG8 i12080IonizationYesUp To 24 Units-Safety Light, Alarm MemoryYes1 1/2"85dB @ 10 ft., Horn€34.31
KIDDE P3010B Smoke Alarm Photoelectric Red Led | AB4YDG 20JK09 P3010BPhotoelectricYesNoSealed Lithium Ion-No1 1/2"85dB @ 10 ft., Horn€64.32
KIDDE i9040 Smoke Alarm Ionization 9v | AD2NZX 3TCT1 i9040IonizationNoNo9V-No1 1/2"85dB @ 10 ft.€16.07
KIDDE 21007581 Smoke Alarm Ionization 120vac 9v | AE4THF 5MPK8 21007581IonizationYesUp To 24 Units120V AC, 9V-No1 5/8"85dB @ 10 ft., Horn€27.35
KIDDE 21007582 Smoke Alarm Ionization 120vac 9v | AE4THG 5MPK9 21007582IonizationYesUp To 24 Units120V AC, 9V-No1 5/8"85dB @ 10 ft., Horn€29.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIDDE i9060 Smoke Alarm Ionization 9v