Flat Shipping

Flat Shipping at €24.99 + VAT

KHK GEARS SRT2-C Ratchet Pawl, 6.28 Pitch, Black Oxide-Coated Steel, 10 mm Bore Dia, 60 Deg. Teeth Angle | CR6NMQ

KHK GEARS SRT2-C Ratchet Pawl, 6.28 Pitch, Black Oxide-Coated Steel, 10 mm Bore Dia, 60 Deg. Teeth Angle

Item: CR6NMQ Model: SRT2-CCross Ref: 793D16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet Pawl

Shipping Info:

Ship weight (kg) 0.1291
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
KHK GEARS SRT4-C Ratchet Pawl, 12.57 Pitch, Black Oxide-Coated Steel, 13 mm Bore Dia, 60 Deg. Teeth Angle | CR6NMM SRT4-CSRT4-C€101.64
KHK GEARS SRT2/3-C Ratchet Pawl, 2.09 Pitch, Black Oxide-Coated Steel, 5 mm Bore Dia, 60 Deg. Teeth Angle | CR6NMN SRT2/3-CSRT2/3-C€37.27
KHK GEARS SRT1-C Ratchet Pawl, 3.14 Pitch, Black Oxide-Coated Steel, 8 mm Bore Dia, 60 Deg. Teeth Angle | CR6NMP SRT1-CSRT1-C€52.41
KHK GEARS SRT3-C Ratchet Pawl, 9.42 Pitch, Black Oxide-Coated Steel, 12 mm Bore Dia, 60 Deg. Teeth Angle | CR6NMR SRT3-CSRT3-C€74.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KHK GEARS SRT2-C Ratchet Pawl, 6.28 Pitch, Black Oxide-Coated Steel, 10 mm Bore Dia, 60 Deg. Teeth Angle
€67.24 /unit