Flat Shipping

Flat Shipping at €24.99 + VAT

KH INDUSTRIES P515DF Plug 5-15p 15a 125vac 1 Phase | AA7VAV 16R088

KH INDUSTRIES P515DF Plug 5-15p 15a 125vac 1 Phase

Item: AA7VAV Model: P515DFCross Ref: 16R088
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
AntimicrobialNo
ColorYellow
Cord Size0.296" to 0.68"
GradeGrade Industrial
Ip RatingNot Rated
MaterialPolycarbonate Rubber
Number Of Poles2
Number Of Wires3
Phase1
Wiring TypeStandard
Connection OrientationStraight
Current Rating15A
For Maximum Cable Diameter0.68"
For Minimum Cable Diameter0.296"
GroundingGrounded
Housing ColorYellow
Housing MaterialRubber
Nema Plug Configuration5-15P
Number Of Blades3
Resistance PropertiesDust Ignition Proof, Moisture Resistant, Weather Resistant
StandardsCSA/US CERTIFIED
Voltage Rating125V AC
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.57
Ship length (cm)7.62
Ship width (cm)4.57
HS code8536698000
Country of OriginUS

Product Details:

    • Special Features: Moisture and Weather Resistant

Product Variants

ProductModelNumber Of PolesMaterialCord SizeAmpsColorIp RatingGradeAntimicrobialPrice
KH INDUSTRIES P615DF Plug 6-15p 15a 250vac 1 Phase | AA7VAW 16R090 P615DF2Polycarbonate Rubber0.296" to 0.68"-YellowNot RatedGrade IndustrialNo€25.84
KH INDUSTRIES P520DF Plug 5-20p 20a 125vac 1 Phase | AA7VBA 16R096 P520DF2Polycarbonate Rubber0.296" to 0.68"-YellowNot RatedGrade IndustrialNo€30.58
KH INDUSTRIES P620DF Plug 6-20p 20a 250vac 1 Phase | AA7VBB 16R098 P620DF2Polycarbonate Rubber0.296" to 0.68"-YellowNot RatedGrade IndustrialNo€30.45
KH INDUSTRIES P650DF Plug 6-50p 50a 250vac 1 Phase | AF2AFV 6PGT4 P650DF2Neoprene Rubber, Phenolic0.6" to 1.3"50AYellowNot RatedGrade IndustrialNo€147.08
KH INDUSTRIES P1050DF Plug 10-50p 50a 125/250vac 1 Phase | AF2AFX 6PGT6 P1050DF3Neoprene Rubber, Phenolic0.6" to 1.3"50AYellowNot RatedGrade IndustrialNo€146.07
KH INDUSTRIES P1450DF Plug 14-50p 50a 125/250vac 1 Phase | AF2AFZ 6PGT8 P1450DF3Neoprene Rubber, Phenolic0.6" to 1.3"50AYellowNot RatedGrade IndustrialNo€151.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KH INDUSTRIES P515DF Plug 5-15p 15a 125vac 1 Phase
€26.79 /unit