Flat Shipping

Flat Shipping at €24.99 + VAT

KH INDUSTRIES CPH02-C02-000A Pendant Station 2 Push Button No Yellow | AF9PVE 30PL55

KH INDUSTRIES CPH02-C02-000A Pendant Station 2 Push Button No Yellow

Item: AF9PVE Model: CPH02-C02-000ACross Ref: 30PL55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€243.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Station
Action TypeMomentary
Contact FormNo
Contact Rating5A @ 125/240V AC, 2A @ 24V DC, 0.4A @ 120V DC
Depth1 1/2"
Height5 1/5"
Housing ColorYellow
Housing MaterialABS
IncludesCable Bushing(S)
LegendUser Configurable
Number Of Operators2
Number Of Speeds1
Type Of OperatorPush Button
Width3.1"
Ac Contact Rating5A @ 125, 240V
ActionMomentary
Dc Contact Rating0.4 A @ 120 V, 2 A @ 24 V
Enclosure ColorYellow
Enclosure MaterialThermoplastic
Hub StyleDead End
Includes Mechanical InterlockMechanical Interlock Included
Ip RatingIP65
Nema Enclosure RatingNEMA 4, NEMA 4X
Operator ColorYellow
Operator Configuration(2) Push Buttons
Operator Configuration Type(2) Push Buttons
Overall Depth1.5"
Overall Height5 1/5"
Overall Width3.1"
Product TypePendant Control Station
Resistance PropertiesCorrosion Resistant, Shock Resistant, Vibration Resistant
StandardsCUL, UL LISTED

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)6.6
Ship length (cm)16
Ship width (cm)9.91
HS code8537106000

Product Details:

    • Mechanical Interlock (Yes)

Product Variants

ProductModelLegendNumber Of SpeedsHeightDepthAction TypeType Of OperatorNumber Of OperatorsContact FormPrice
KH INDUSTRIES CPH02-A00-000A Pendant Station 2 Push Button No Nc | AF9PVC 30PL53 CPH02-A00-000AUser Configurable15 1/5"1 1/2"MomentaryPush Button2-€230.58
KH INDUSTRIES CPH02-B00-000A Pendant Station 2 Push Button No Nc | AF9PVD 30PL54 CPH02-B00-000AUser Configurable15 1/5"1 1/2"MaintainedPush Button2-€288.89
KH INDUSTRIES CPH02-D00-000A Pendant Station 2 Push Button No Yellow | AF9PVF 30PL56 CPH02-D00-000AUser Configurable25 1/5"1 1/2"MomentaryPush Button2No€302.72
KH INDUSTRIES CPE02-D00-000A Pendant Station 2 Push Button No Yellow | AF9PWA 30PL74 CPE02-D00-000AUp/Down28"1 3/5"MomentaryPush Button2No€333.34
KH INDUSTRIES CPE02-C00-000A Pendant Station 2 Push Button No Yellow | AF9PWB 30PL75 CPE02-C00-000AUp/Down18"1 3/5"MomentaryPush Button2No€277.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KH INDUSTRIES CPH02-C02-000A Pendant Station 2 Push Button No Yellow
€243.23 /unit