Flat Shipping

Flat Shipping at €24.99 + VAT

KEYSTONE TECHNOLOGIES KT-RKIT55PS-8S-8CSA-VDIM LED Retrofit Kit, 55 W Max. Fixture Watt, 3500K/4000K/5000K, 32W, 800, LED | CR6MHA

KEYSTONE TECHNOLOGIES KT-RKIT55PS-8S-8CSA-VDIM LED Retrofit Kit

Item: CR6MHA Model: KT-RKIT55PS-8S-8CSA-VDIMCross Ref: 793JZ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Retrofit Kit
Color Temp.3500 K, 4000 K, 5000 K
Ambient Temp. Range-4°F to 122°F
Color Rendering Index80
Color Temperature3500 K, 4000 K, 5000 K
DimmableYes
Dimming Method0-10V
Emergency Battery BackupNo
For Bulb TypeLED
Kit ContentsHardware, Housings With Pre-wired Drivers, Installation Brackets, Instructions With Each Retrofit Kit., Lenses
Led Replacement For32W
Light TechnologyLED
Lighting CertificationDLC Qualified
Lumens4865 lm, 4900 lm, 4935 lm, 6256 lm, 6302 lm, 6348 lm, 7150 lm, 7205 lm, 7260 lm,
Lumens Per Watt130 lm/W, 131 lm/W, 132 lm/W
Lumens Range7150 lm to 7260 lm
Max. Ambient Temp.122°F
Max. Fixture Wattage55 W
Min. Ambient Temp.-4°F
Nominal Size96.4" x 7.55"
Overall Bulb ShapeS
Overall Height2 21/50"
Overall Length8 ft.
Overall Width7 11/20"
Sensor TypeOccupancy Sensor
Series800 Series
StandardsANSI, UL
Voltage120/277V

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEYSTONE TECHNOLOGIES KT-RKIT55PS-8S-8CSA-VDIM LED Retrofit Kit
€126.99 /unit