Flat Shipping

Flat Shipping at €24.99 + VAT

KEYSTONE TECHNOLOGIES KT-LED80PSHID-EX39-8CSB-D Corn Cobb Lamp, Hid, Mogul Screw, 250W Mh, 80 W Watts, 3000K/4000K/5000K, Led | CR6MJG

KEYSTONE TECHNOLOGIES KT-LED80PSHID-EX39-8CSB-D Corn Cobb Lamp, Hid, Mogul Screw, 250W Mh, 80W, 3000K/4000K/5000K, Led

Item: CR6MJG Model: KT-LED80PSHID-EX39-8CSB-DCross Ref: 61DA13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.90 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
Amps0.67A
Beam Angle180°
Bulb Base TypeMogul Screw
Bulb DesignationKT-LED80PSHID-EX39-8CSB-D
Bulb Dia.5"
Bulb FinishClear
Bulb HousingMetal
Bulb ToneWarm White, Neutral, Daylight
Bulb TypeCorncob
Color SelectableYes
Color Temp.3000 K, 4000 K, 5000 K
DimmableYes
Dimming TypeStep Dimming
Environmental UsageIndoor/Outdoor
For Enclosed FixturesYes
Light AppearanceWarm White, Neutral, Daylight
Light ColorWhite
Light Output7290 lm, 7560 lm, 7830 lm, 8505 lm, 8820 lm, 9135 lm, 10800 lm, 11200 lm, 11600 lm
Lighting TechnologyLED
Lumen SelectableYes
Max. Operating Temp.140°F
Metal Halide Wattage Equivalency250 W
Min. Operating Temp.-40°F
Overall Bulb ShapeCorncob
Overall Length9 3/4"
Power SourceDirect Wired
Rough ServiceNo
Shatter ResistanceNo
Start TypeInstant
Voltage120-277V AC
Wattage54/63/80 W
Bulb Beam Angle180°
Bulb Diameter5"
Bulb StyleCorncob
Color Rendering Index80
Color Temperature3000 K, 4000 K, 5000 K
Current0.67A
Light TechnologyLED
Manufacturers Warranty Length5 yrs.
Maximum Operating Temperature140°F
Maximum Operating Temperature-40°F
Rated Life50000 hrs.
Shatter-resistantNo
StandardsCULUS LISTED, ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBulb Base TypeOverall Bulb ShapeWattageColor Temp.Metal Halide Wattage EquivalencyLight AppearanceColor SelectableLumen SelectablePrice
KEYSTONE TECHNOLOGIES KT-LED27HID-H-E26-830-D Corn Cobb Lamp, Hid, Medium Screw, 100W Mh, 27 W Watts, 3000K, Led, 120 To 277 VAC | CR6MHK KT-LED27HID-H-E26-830-DMedium ScrewED27 W3000 K----€87.63
KEYSTONE TECHNOLOGIES KT-LED27HID-H-E26-840-D-DP Corn Cobb Lamp, Hid, Medium Screw, 100W Mh, 27 W Watts, 4000K, Led, 120 To 277 VAC | CR6MHL KT-LED27HID-H-E26-840-D-DPMedium ScrewED27 W4000 K-----
RFQ
KEYSTONE TECHNOLOGIES KT-LED36PSHID-E26-8CSB-D Corn Cobb Lamp, Hid, Medium Screw, 150W Mh, 36 W Watts, 3000K/4000K/5000K, Led | CR6MHN KT-LED36PSHID-E26-8CSB-DMedium ScrewED36 W3000 K, 4000 K, 5000 K----€82.47
KEYSTONE TECHNOLOGIES KT-LED45PSHID-E26-8CSB-D Corn Cobb Lamp, Hid, Medium Screw, 175W Mh, 45 W Watts, 3000K/4000K/5000K, Led | CR6MHP KT-LED45PSHID-E26-8CSB-DMedium ScrewCorncob27/36/45 W3000 K, 4000 K, 5000 K175 WWarm White, Neutral, DaylightYesYes€93.58
KEYSTONE TECHNOLOGIES KT-LED45HID-H-E26-840-D-DP Corn Cobb Lamp, Hid, Medium Screw, 175W Mh, 45 W Watts, 4000K, Led, 120 To 277 VAC | CR6MHQ KT-LED45HID-H-E26-840-D-DPMedium ScrewCorncob45 W4000 K175 WNeutralYesNo€97.15
KEYSTONE TECHNOLOGIES KT-LED45HID-H-E26-830-D Corn Cobb Lamp, Hid, Medium Screw, 45 W Watts, 3000K, Led, 120 To 277 VAC | CR6MHR KT-LED45HID-H-E26-830-DMedium ScrewCorncob45 W3000 K175 WWarm WhiteNoNo€95.71
KEYSTONE TECHNOLOGIES KT-LED27HID-H-EX39-830-D Corn Cobb Lamp, Hid, Mogul Screw, 100W Mh, 27 W Watts, 3000K, Led, 120 To 277 VAC | CR6MHT KT-LED27HID-H-EX39-830-DMogul ScrewCorncob27 W3000 K, 4000 K, 5000 K100 WWarm White, Neutral, DaylightNoNo€98.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEYSTONE TECHNOLOGIES KT-LED80PSHID-EX39-8CSB-D Corn Cobb Lamp, Hid, Mogul Screw, 250W Mh, 80W, 3000K/4000K/5000K, Led
€186.90 /unit