Flat Shipping

Flat Shipping at €24.99 + VAT

KEYSTONE TECHNOLOGIES KT-LED80HID-H-EX39-840-D /G3-DP Corn Cobb Lamp, Hid, Mogul Screw, 250W Mh/320W Mh, 80 W Watts, 4000K, Led | CR6MJH

KEYSTONE TECHNOLOGIES KT-LED80HID-H-EX39-840-D /G3-DP Corn Cobb Lamp, Hid, Mogul Screw, 250W Mh/320W Mh, 80W, 4000K, Led

Item: CR6MJH Model: KT-LED80HID-H-EX39-840-D /G3-DPCross Ref: 61DA03
Limited Availability

Get it by Friday, Jun 13

This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
Amps0.67A
Beam Angle180°
Bulb Base TypeMogul Screw
Bulb DesignationKT-LED80HID-H-EX39-840-D/G3
Bulb Dia.3 1/4"
Bulb FinishClear
Bulb HousingMetal
Bulb ToneNeutral
Bulb TypeCorncob
Color SelectableYes
Color Temp.4000 K
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor/Outdoor
For Enclosed FixturesYes
Light AppearanceNeutral
Light ColorWhite
Light Output11600 lm
Lighting TechnologyLED
Lumen SelectableNo
Max. Operating Temp.140°F
Metal Halide Wattage Equivalency320 W
Mfr. SeriesDirectdrive Series
Min. Operating Temp.-20°F
Overall Bulb ShapeCorncob
Overall Length8 3/4"
Power SourceDirect Wired
Rough ServiceNo
Shatter ResistanceNo
Start TypeInstant
Voltage120-277V AC
Wattage80 W
Bulb Beam Angle180°
Bulb Diameter3 1/4"
Bulb StyleCorncob
Color Rendering Index85
Color Temperature4000 K
Current0.67A
Light TechnologyLED
Manufacturers Warranty Length5 yrs.
Maximum Operating Temperature140°F
Maximum Operating Temperature-20°F
Rated Life50000 hrs.
SeriesDirectDrive
Shatter-resistantNo
StandardsCULUS LISTED, ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBulb Base TypeOverall Bulb ShapeWattageColor Temp.Metal Halide Wattage EquivalencyLight AppearanceColor SelectableLumen SelectablePrice
KEYSTONE TECHNOLOGIES KT-LED27HID-H-E26-830-D Corn Cobb Lamp, Hid, Medium Screw, 100W Mh, 27 W Watts, 3000K, Led, 120 To 277 VAC | CR6MHK KT-LED27HID-H-E26-830-DMedium ScrewED27 W3000 K----€87.63
KEYSTONE TECHNOLOGIES KT-LED27HID-H-E26-840-D-DP Corn Cobb Lamp, Hid, Medium Screw, 100W Mh, 27 W Watts, 4000K, Led, 120 To 277 VAC | CR6MHL KT-LED27HID-H-E26-840-D-DPMedium ScrewED27 W4000 K-----
RFQ
KEYSTONE TECHNOLOGIES KT-LED36PSHID-E26-8CSB-D Corn Cobb Lamp, Hid, Medium Screw, 150W Mh, 36 W Watts, 3000K/4000K/5000K, Led | CR6MHN KT-LED36PSHID-E26-8CSB-DMedium ScrewED36 W3000 K, 4000 K, 5000 K----€82.47
KEYSTONE TECHNOLOGIES KT-LED45PSHID-E26-8CSB-D Corn Cobb Lamp, Hid, Medium Screw, 175W Mh, 45 W Watts, 3000K/4000K/5000K, Led | CR6MHP KT-LED45PSHID-E26-8CSB-DMedium ScrewCorncob27/36/45 W3000 K, 4000 K, 5000 K175 WWarm White, Neutral, DaylightYesYes€93.58
KEYSTONE TECHNOLOGIES KT-LED45HID-H-E26-840-D-DP Corn Cobb Lamp, Hid, Medium Screw, 175W Mh, 45 W Watts, 4000K, Led, 120 To 277 VAC | CR6MHQ KT-LED45HID-H-E26-840-D-DPMedium ScrewCorncob45 W4000 K175 WNeutralYesNo€97.15
KEYSTONE TECHNOLOGIES KT-LED45HID-H-E26-830-D Corn Cobb Lamp, Hid, Medium Screw, 45 W Watts, 3000K, Led, 120 To 277 VAC | CR6MHR KT-LED45HID-H-E26-830-DMedium ScrewCorncob45 W3000 K175 WWarm WhiteNoNo€95.71
KEYSTONE TECHNOLOGIES KT-LED27HID-H-EX39-830-D Corn Cobb Lamp, Hid, Mogul Screw, 100W Mh, 27 W Watts, 3000K, Led, 120 To 277 VAC | CR6MHT KT-LED27HID-H-EX39-830-DMogul ScrewCorncob27 W3000 K, 4000 K, 5000 K100 WWarm White, Neutral, DaylightNoNo€98.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEYSTONE TECHNOLOGIES KT-LED80HID-H-EX39-840-D /G3-DP Corn Cobb Lamp, Hid, Mogul Screw, 250W Mh/320W Mh, 80W, 4000K, Led