KEYSHAFT 50MM GKS-1045-1500 Keyed Shaft Diameter 50mm 1500 Mm L Carbon Steel | AC4MUW 30F848

KEYSHAFT 50MM GKS-1045-1500 Keyed Shaft, 50mm Dia., 1500mm Length, Carbon Steel

Item: AC4MUW Model: 50MM GKS-1045-1500Cross Ref: 30F848
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€526.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Shaft
Dia.50 mm
Dia. Tolerance-0.001" to -0.0035"
Diameter50 mm
GradeGrade 1045
Keyway Depth14 mm
Keyway Size5.5 mm x 14 mm
Keyway Width14 mm
Length1500 mm
MaterialCarbon Steel
Overall Length1500 mm
Straightness Tolerance0.012 in./ft.
System Of MeasurementMetric
StandardsANSI B17.1-1967, ASTM A-108, R1973

Shipping Info:

Ship weight (kg) 23.1
Ship height (cm)5
Ship length (cm)150
Ship width (cm)5
HS code8483105000
Country of OriginUS

Product Variants

ProductModelMaterialKeyway SizeOverall LengthDia.GradeDia. ToleranceStraightness TolerancePrice
KEYSHAFT 8MM GKS-1045-300 Keyed Shaft Diameter 8mm 300 Mm L Carbon Steel | AC4MRP 30F795 8MM GKS-1045-300Carbon Steel1.2 mm x 2 mm300 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€29.50
KEYSHAFT 8MM GKS-1045-500 Keyed Shaft Diameter 8mm 500 Mm L Carbon Steel | AC4MRQ 30F796 8MM GKS-1045-500Carbon Steel2 mm x 1.2 mm500 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€40.81
KEYSHAFT 8MM GKS-1045-1000 Keyed Shaft Diameter 8mm 1000 Mm L Carbon Steel | AC4MRR 30F797 8MM GKS-1045-1000Carbon Steel1.2 mm x 2 mm1000 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€73.71
KEYSHAFT 8MM GKS-1045-1200 Keyed Shaft Diameter 8mm 1200 Mm L Carbon Steel | AC4MRT 30F798 8MM GKS-1045-1200Carbon Steel1.2 mm x 2 mm1200 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€80.04
KEYSHAFT 8MM GKS-1045-1500 Keyed Shaft Diameter 8mm 1500 Mm L Carbon Steel | AC4MRU 30F799 8MM GKS-1045-1500Carbon Steel2 mm x 1.2 mm1500 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€95.52
RFQ
KEYSHAFT 8MM GKS-1045-1800 Keyed Shaft Diameter 8mm 1800 Mm L Carbon Steel | AC4MRV 30F801 8MM GKS-1045-1800Carbon Steel2 mm x 1.2 mm1800 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€109.65
RFQ
KEYSHAFT 10MM GKS-1045-300 Keyed Shaft Diameter 10mm 300 Mm L Carbon Steel | AC4MRW 30F802 10MM GKS-1045-300Carbon Steel3 mm x 1.8 mm300 mm10 mmGrade 10451/5"0.012 in./ft.€31.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEYSHAFT 50MM GKS-1045-1500 Keyed Shaft, 50mm Dia., 1500mm Length, Carbon Steel
€526.86 /unit