25MM Keyed Shaft | KEYSHAFT 25MM GKS-1045-500, Shaft Dia 25mm, Carbon Steel | AC4MUE | 30F833

KEYSHAFT 25MM GKS-1045-500 Keyed Shaft, 25mm Dia., 500mm Length, Carbon Steel

Item: AC4MUE Model: 25MM GKS-1045-500Cross Ref: 30F833
In Stock

Get it by Tuesday, Jun 17

€103.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Shaft
Dia.25 mm
Dia. Tolerance-0.0005" to -0.0025"
Diameter25 mm
GradeGrade 1045
Keyway Depth4 mm
Keyway Size8 mm x 4 mm
Keyway Width8 mm
Length500 mm
MaterialCarbon Steel
Overall Length500 mm
Straightness Tolerance0.012 in./ft.
System Of MeasurementMetric
Diameter Tolerance-0.0005/-0.0025
Shaft End ProfileKeyed
StandardsANSI B17.1-1967, ASTM A-108, R1973

Shipping Info:

Ship weight (kg) 1.92
Ship height (cm)2.49
Ship length (cm)50
Ship width (cm)2.49
HS code8483105000
Country of OriginUS

Product Details:

Keyshaft 25MM GKS-1045-500 keyed shaft is ideal for connecting the shaft to the mechanical systems for transmitting torque to sprockets, gears and other power transmission components.

Features:

  • Keyshaft 25MM GKS-1045-500 keyed shaft features carbon steel grade 1045 construction for high tensile strength and improved machinability.
  • This 25 mm steel shaft can withstand a maximum straightness tolerance of 0.012 inch/foot.

Standards and Approvals:

  • ANSI B17.1-1967
  • R1973
  • ASTM A-108

Frequently Asked Questions:

Q. How does a keyed shaft work?

A.

  • A keyed shaft works by using a keyway, which is a groove machined into the shaft.
  • A key is then inserted into the keyway, which locks the components such as gears and pulleys onto the shaft. This secure connection between the shaft and the component allows for the transmission of power and torque from the shaft to the component.
  • When the shaft rotates, the keyed component also rotates with it, allowing for the efficient transfer of power and torque.
  • The key helps to prevent slippage between the shaft and the component, which can improve the performance and longevity of the machinery.

Product Variants

ProductModelMaterialKeyway SizeOverall LengthDia.GradeDia. ToleranceStraightness TolerancePrice
KEYSHAFT 8MM GKS-1045-300 Keyed Shaft Diameter 8mm 300 Mm L Carbon Steel | AC4MRP 30F795 8MM GKS-1045-300Carbon Steel1.2 mm x 2 mm300 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€29.50
KEYSHAFT 8MM GKS-1045-500 Keyed Shaft Diameter 8mm 500 Mm L Carbon Steel | AC4MRQ 30F796 8MM GKS-1045-500Carbon Steel2 mm x 1.2 mm500 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€40.81
KEYSHAFT 8MM GKS-1045-1000 Keyed Shaft Diameter 8mm 1000 Mm L Carbon Steel | AC4MRR 30F797 8MM GKS-1045-1000Carbon Steel1.2 mm x 2 mm1000 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€73.71
KEYSHAFT 8MM GKS-1045-1200 Keyed Shaft Diameter 8mm 1200 Mm L Carbon Steel | AC4MRT 30F798 8MM GKS-1045-1200Carbon Steel1.2 mm x 2 mm1200 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€80.04
KEYSHAFT 8MM GKS-1045-1500 Keyed Shaft Diameter 8mm 1500 Mm L Carbon Steel | AC4MRU 30F799 8MM GKS-1045-1500Carbon Steel2 mm x 1.2 mm1500 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€95.52
RFQ
KEYSHAFT 8MM GKS-1045-1800 Keyed Shaft Diameter 8mm 1800 Mm L Carbon Steel | AC4MRV 30F801 8MM GKS-1045-1800Carbon Steel2 mm x 1.2 mm1800 mm8 mmGrade 1045-0.0005" to -0.0025"0.012 in./ft.€109.65
RFQ
KEYSHAFT 10MM GKS-1045-300 Keyed Shaft Diameter 10mm 300 Mm L Carbon Steel | AC4MRW 30F802 10MM GKS-1045-300Carbon Steel3 mm x 1.8 mm300 mm10 mmGrade 10451/5"0.012 in./ft.€31.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEYSHAFT 25MM GKS-1045-500 Keyed Shaft, 25mm Dia., 500mm Length, Carbon Steel
€103.13 /unit