KEYSHAFT 2 3/16 GKS-304-6 Keyed Shaft Diameter 2-3/16 Inch 6 Inch Length 304 Stainless Steel | AC4MYQ 30F936

KEYSHAFT 2 3/16 GKS-304-6 Keyed Shaft Diameter 2-3/16 Inch 6 Inch Length 304 Stainless Steel

Item: AC4MYQ Model: 2 3/16 GKS-304-6Cross Ref: 30F936
In Stock

Get it by Tuesday, Jun 17

€89.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Shaft
Diameter2 3/16"
GradeGrade 304
Keyway Depth1/4"
Keyway Size1/2" x 1/4"
Keyway Width1/2"
Length6"
MaterialStainless Steel
Overall Length6"
System Of MeasurementImperial
Diameter Tolerance-0.001/-0.0035"
StandardsANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance0.012 in./ft.

Shipping Info:

Ship weight (kg) 2.9
Ship height (cm)5.56
Ship length (cm)15.24
Ship width (cm)5.56
HS code8483105000
Country of OriginUS

Product Variants

ProductModelMaterialKeyway SizeOverall LengthDia.GradeDia. ToleranceStraightness TolerancePrice
KEYSHAFT 5/16 GKS-1045-6 Keyed Shaft Diameter 5/16 Inch 6 Inch Length Carbon Steel | AC4MEU 30F544 5/16 GKS-1045-6Carbon Steel3/32" x 3/64"6"5/16"Grade 1045--€15.96
KEYSHAFT 5/16 GKS-1045-9 Keyed Shaft Diameter 5/16 Inch 9 Inch Length Carbon Steel | AC4MEV 30F545 5/16 GKS-1045-9Carbon Steel3/32" x 3/64"9"5/16"Grade 1045--€19.60
KEYSHAFT 5/16 GKS-1045-12 Keyed Shaft Diameter 5/16 Inch 12 Inch Length Carbon Steel | AC4MEW 30F546 5/16 GKS-1045-12Carbon Steel3/32" x 3/64"12"5/16"Grade 1045--€23.93
KEYSHAFT 5/16 GKS-1045-18 Keyed Shaft Diameter 5/16 Inch 18 Inch Length Carbon Steel | AC4MEX 30F547 5/16 GKS-1045-18Carbon Steel3/32" x 3/64"18"5/16"Grade 1045-0.0005" to -0.0035"0.012 in./ft.€28.27
KEYSHAFT 5/16 GKS-1045-36 Keyed Shaft Diameter 5/16 Inch 36 Inch Length Carbon Steel | AC4MEZ 30F549 5/16 GKS-1045-36Carbon Steel3/32" x 3/64"36"5/16"Grade 1045-0.0005" to -0.0035"0.012 in./ft.€47.88
KEYSHAFT 5/16 GKS-1045-48 Keyed Shaft Diameter 5/16 Inch 48 Inch Length Carbon Steel | AC4MFA 30F550 5/16 GKS-1045-48Carbon Steel3/32" x 3/64"48"5/16"Grade 1045--€59.85
KEYSHAFT 5/16 GKS-1045-60 Keyed Shaft Diameter 5/16 Inch 60 Inch Length Carbon Steel | AC4MFB 30F551 5/16 GKS-1045-60Carbon Steel3/32" x 3/64"60"5/16"Grade 1045-0.0005" to -0.0035"0.012 in./ft.€74.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEYSHAFT 2 3/16 GKS-304-6 Keyed Shaft Diameter 2-3/16 Inch 6 Inch Length 304 Stainless Steel
€89.85 /unit