Flat Shipping

Flat Shipping at €24.99 + VAT

KESTREL 0720TAN Data Logger Temperature and RH Tan | AH4GLU 34GR27

KESTREL 0720TAN Data Logger Temperature and RH Tan

Item: AH4GLU Model: 0720TANCross Ref: 34GR27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemData Logger
Ac AdapterNo
AlarmIn App Alerts
Battery Life6 Months
Calibration CertificateYes
Compatible WithIOS
Depth1 4/5"
Digital ReadoutNo
Height2 2/5"
InterfaceFree App
Relative Humidity Range5% to 95%
Remote ProbeNo
Sample Point StorageUser Settable
Software RequiredFree App
Temp. Range-4° to +131°
Time IntervalsUser Settable
TypeTan, Temperature And Rh
Warranty6 Months
Accuracy °c+/-0.5°
Accuracy °f+/-0.9°F
Batteries IncludedYes
Battery ChemistryLithium
Battery Run Time6 Months
Battery SizeCR2032
Battery Voltage3V
Calibration Certificate TypeNIST
ColorTan
Compatible Operating SystemsAndroid, iOS
Connection TypeWireless
Data Logger TypeHumidity, Pressure, Temperature
Digital Display Screen TypeNo Display
FeaturesDrop-Tested To MIL-STD-810G, IP67 Rated, Link Wireless Communication To Mobile Devices
Manufacturer Warranty Length5 yrs.
Maximum Pressure Measured15.95 psi
Maximum Relative Humidity Measured90%
Maximum Sampling Rate12 hrs.
Maximum Temperature Measured °c55°C
Maximum Temperature Measured °f131°F
Minimum Operating Temperature °f0°F
Minimum Relative Humidity Measured10%
Minimum Sampling Rate2 sec.
Minimum Temperature Measured °c-10°C
Minimum Temperature Measured °f14°F
Number Of Batteries Required1
Number Of Records Stored8165
Overall Depth1 13/16"
Overall Height2 7/16"
Overall Width1 13/16"
Parameters MeasuredDensity Altitude, Dew Point, Heat Index, Pressure, Relative Humidity, Temperature°C, Temperature°F
Power SourceBattery
Relative Humidity Measured10 % to 90 %
Resistance PropertiesWaterproof
Temperature Measured °c-10°C to 55°C
Temperature Measured °f14°F to 131°F

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • Frequency of Transmissions : User Settable
    • Special Features: BLE, In App Charting, Shareable Data

Product Variants

ProductModelRelative Humidity RangeHeightDigital ReadoutSoftware RequiredAlarmAc AdapterRemote ProbePrice
KESTREL 0710TAN Data Logger Temperature Tan | AH4GLQ 34GR24 0710TAN-2 2/5"NoFree AppIn App AlertsNoNo€111.21
KESTREL 0710RED Data Logger Temperature Red | AH4GLR 34GR25 0710RED-2 2/5"NoFree AppIn App AlertsNoNo€99.57
KESTREL 0710BLU Data Logger Temperature Blue | AH4GLT 34GR26 0710BLU-2 2/5"NoFree AppIn App AlertsNoNo€109.90
KESTREL 0720RED Data Logger Temperature and RH Red | AH4GLV 34GR28 0720RED5% to 95%2 2/5"NoFree AppIn App AlertsNoNo€176.22
KESTREL 0720BLU Data Logger Temperature and RH Blue | AH4GLW 34GR29 0720BLU5% to 95%2 2/5"NoFree AppIn App AlertsNoNo€175.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESTREL 0720TAN Data Logger Temperature and RH Tan
€169.62 /unit