KESON PGPRO1810V Tape Measure, 10ft. Length, ABS | CM7VEU

KESON PGPRO1810V Tape Measure, 10ft. Length, ABS

Item: CM7VEU Model: PGPRO1810VCross Ref: 787PH5
In Stock

Get it by Friday, Jun 13

€7.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipBelt Clip Included
Blade CoatingNylon
Blade LengthNot Applicable
Blade MaterialSteel
Blade Return TypeAutomatic
Blade Width5/8"
Case Depth1"
FeaturesFinger Brake
Graduation ColorBlack, Red
Graduation UnitsFeet, Inches
IncludesClip, Nail Slot
Numeric FormatFractional
Numeric MarksFeet, Inches
OrientationHorizontal
Rewind TypeAutomatic
Specialized ScalesJoist Markings, Stud Markings
Stud MarkingsYes
Tip StyleNonmagnetic Single Hook
Zero Point LocationHook End
Accuracy0.03%
Blade ColorYellow
Blade Length (metric & Sae)10 ft.
Blade TypeSingle-Sided
Case ColorHigh-Visibility Orange
Case Height2 3/8"
Case Length2 3/8"
Case MaterialPlastic with Rubberized Grip
Graduation Marks (top)1/16", 1/32" (1st 12")
Hook Construction2-Rivet
Lock TypeManual Lock
Standout Length4 ft.
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginCN

Product Variants

ProductModelBlade WidthStud MarkingsTip StyleFeaturesBlade LengthMeasurement TypeBlade CoatingRewind TypePrice
KESON PGPRO1025V Tape Measure, 25ft. Length, ABS | CM7VEN PGPRO1025V1"NoNonmagnetic Single HookFinger BrakeNot ApplicableEngineersNylonAutomatic€15.18
KESON PGPRO10M25V Tape Measure, 25ft. Length, ABS | CM7VEP PGPRO10M25V1"NoNonmagnetic Single HookFinger BrakeNot Applicable-NylonAutomatic€15.37
KESON PGPRO181012V Tape Measure, 12ft. Length, ABS | CM7VEQ PGPRO181012V5/8"NoNonmagnetic Single HookFinger BrakeNot Applicable-NylonAutomatic€7.67
KESON PGPRO181025V Tape Measure, 25ft. Length, ABS | CM7VER PGPRO181025V1"NoNonmagnetic Single HookFinger BrakeNot Applicable-NylonAutomatic€15.37
KESON PGPRO181033V Tape Measure, 33ft. Length, ABS | CM7VET PGPRO181033V1"NoNonmagnetic Single HookFinger BrakeNot Applicable-NylonAutomatic€18.25
KESON PGPRO1830V Tape Measure, 30ft. Length, ABS | CM7VEV PGPRO1830V1"YesNonmagnetic Single HookFinger BrakeNot Applicable-NylonAutomatic€17.33
KESON PGPRO18M10V Tape Measure, 10ft. Length, ABS | CM7VEW PGPRO18M10V5/8"NoNonmagnetic Single HookFinger Brake--NylonAutomatic€7.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON PGPRO1810V Tape Measure, 10ft. Length, ABS
€7.07 /unit