Flat Shipping

Flat Shipping at €24.99 + VAT

KERR LAKESIDE 430258-PG Socket Cap Screw Standard 5/8-11 x 6 - Pack Of 10 | AE6GND 5RVE7

KERR LAKESIDE 430258-PG Socket Head Cap Screw, 5/8 In - 11 Thread Size, Cyl., 6 In Lg., 15/16 In Head Dia., 10 Pk

Item: AE6GND Model: 430258-PGCross Ref: 5RVE7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size1/2"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C45
Head Dia.15/16"
Head Height0.625" to 0.616"
Head TypeCylindrical
Length6"
MaterialSteel
Min. Tensile Strength170000 psi
System Of MeasurementImperial
Temp. Range-20°F to +400°F
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Alloy Steel
Dimensional StandardsASME B18.3
Display Qty10
Head Diameter0.938"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Head Height5/8"
Maximum Temperature400°F
Minimum Head Height0.616"
Minimum Temperature-20°F
Minimum Thread Length2 1/4"
Screw Length6"
Tensile Strength170000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 2.6055
Ship height (cm)6.86
Ship length (cm)17.53
Ship width (cm)8.64
HS code7318158045
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07000.008.0012 Socket Cap Screw Standard 2-56 x 1/8 - Pack Of 100 | AB7BUA 22TP70 U07000.008.0012#2-56Fully Threaded5/64"0.14"0.086"1/8"180000 psiRockwell C37-C45100€20.06
APPROVED VENDOR U07000.008.0062 Socket Cap Screw Standard 2-56 x 5/8 - Pack Of 100 | AB7BUB 22TP71 U07000.008.0062#2-56Fully Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€27.61
APPROVED VENDOR U07000.008.0075 Socket Cap Screw Standard 2-56 x 3/4 - Pack Of 100 | AB7BUC 22TP72 U07000.008.0075#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€34.72
APPROVED VENDOR U07000.008.0087 Socket Cap Screw Standard 2-56 x 7/8 - Pack Of 100 | AB7BUD 22TP73 U07000.008.0087#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€46.44
APPROVED VENDOR U07000.008.0100 Socket Cap Screw Standard 2-56 x 1 - Pack Of 100 | AB7BUE 22TP74 U07000.008.0100#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€59.93
APPROVED VENDOR U07000.009.0075 Socket Cap Screw Standard 3-48 x 3/4 - Pack Of 100 | AB7BUF 22TP75 U07000.009.0075#3-48Partially Threaded5/64"0.161"0.099"5/8"180000 psiRockwell C37-C45100€20.44
APPROVED VENDOR U07000.011.0175 Socket Cap Screw Standard 4-40 x 1-3/4 - Pack Of 100 | AB7BUG 22TP76 U07000.011.0175#4-40Partially Threaded3/32"0.183"0.112"3/4"180000 psiRockwell C37-C45100€27.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERR LAKESIDE 430258-PG Socket Head Cap Screw, 5/8 In - 11 Thread Size, Cyl., 6 In Lg., 15/16 In Head Dia., 10 Pk
€92.61 /unit