KERN AND SOHN UFA 3T1 Weighing Beams, Max 3000kg | CE8MEN

KERN AND SOHN UFA 3T1 Weighing Beam, 3000Kg Max. Weighing, 1000g Readability

Item: CE8MEN Model: UFA 3T1
In Stock

Get it by Tuesday, Jun 17

€1,135.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeighing Beam
Charging Time10 hrs.
Digit Size52 mm
Display TypeLCD
Housing MaterialPlastic
Linearity-2 Kg to +2 Kg
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Min. Ambient Temp.-10°C
Platform Depth100 mm
Power SupplyPower Adapter
Rectangular Weighing Surface Size1200 mm x 120 mm
Reproducibility1 Kg
Settling Time2 sec.
Weighing Capacity3000 Kg
Weighing Platform Dimensions1200 mm x 120 mm x 100 mm
Weighing Surface Depth120 mm
Weighing Surface Width1200 mm

Shipping Info:

Ship weight (kg) 62
Ship height (cm)35
Ship length (cm)48
Ship width (cm)130
Country of OriginCN

Product Variants

ProductModelWeighing Surface WidthWeighing Surface DepthWeighing CapacityWeighing Platform DimensionsRectangular Weighing Surface SizeLinearityReproducibilityHousing MaterialPrice
KERN AND SOHN UFA 1.5T0.5 Weighing Beams, Max 1500kg | CE8MEM UFA 1.5T0.51200 mm120 mm1500 Kg1200 mm x 120 mm x 100 mm1200 mm x 120 mm-1 Kg to +1 Kg0.5 KgPlastic€1,135.74
KERN AND SOHN UFA 3T-3L Weighing Beams, Max 3000kg | CE8MEP UFA 3T-3L2000 mm120 mm3000 Kg2000 mm x 160 mm x 100 mm2000 mm x 120 mm-2 Kg to +2 Kg1 KgPlastic€1,437.99
RFQ
KERN AND SOHN UFA 600K-1S Weighing Beams, Max 600kg | CE8MEQ UFA 600K-1S800 mm120 mm600 Kg800 mm x 120 mm x 100 mm800 mm x 120 mm-0.6 Kg to +0.6 Kg0.2 KgPlastic€1,044.15
KERN AND SOHN UFA 6T-3 Weighing Beams, Max 6000kg | CE8MER UFA 6T-31200 mm160 mm6000 Kg1200 mm x 160 mm x 100 mm1200 mm x 160 mm-4 Kg to +4 Kg2 KgPlastic€1,474.63
KERN AND SOHN UFA 6T-3L Weighing Beams, Max 6000kg | CE8MET UFA 6T-3L2000 mm160 mm6000 Kg2000 mm x 160 mm x 100 mm2000 mm x 160 mm-4 Kg to +4 Kg2 KgPlastic€1,941.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN UFA 3T1 Weighing Beam, 3000Kg Max. Weighing, 1000g Readability
€1,135.74 /unit