KERN AND SOHN TN 230-0.1US. Ultrasonic Thickness Gauge, External | CE8MDB

KERN AND SOHN TN 230-0.1US Ultrasonic Thickness Gauge, 5 MHz Measuring Frequency, 0.1mm Readability

Item: CE8MDB Model: TN 230-0.1US
In Stock

Get it by Tuesday, Jun 10

€509.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUltrasonic Thickness Gauge
Battery Backup100 hrs.
Battery Voltage1.5V
Case Width150 mm
Digit Size14 mm
Display TypeLCD
Housing Dimension150 mm x 74 mm x 32 mm
Housing Height32 mm
Housing Length74 mm
Max. Ambient Temp.40°C
Min. Ambient Temp.-10°C
Number Of Batteries2
Readability0.1 mm
UnitsInch, MM

Shipping Info:

Ship weight (kg) 1.33
Ship height (cm)9.5
Ship length (cm)22
Ship width (cm)37.5
Country of OriginCN

Product Variants

ProductModelReadabilityDisplay TypeCase WidthMin. Ambient Temp.Housing DimensionBattery BackupBattery VoltageNumber Of BatteriesPrice
KERN AND SOHN TN 230-0.01US. Ultrasonic Thickness Gauge, External | CE8MDA TN 230-0.01US0.01 mmLCD150 mm-10°C150 mm x 74 mm x 32 mm100 hrs.1.5V2€565.71
KERN AND SOHN TN 300-0.01US. Ultrasonic Thickness Gauge, External | CE8MDD TN 300-0.01US0.01 mmLCD150 mm-10°C150 mm x 74 mm x 32 mm100 hrs.1.5V2€646.53
KERN AND SOHN TN 300-0.1US. Ultrasonic Thickness Gauge, External | CE8MDE TN 300-0.1US0.1 mmLCD150 mm-10°C150 mm x 74 mm x 32 mm100 hrs.1.5V2€598.04
KERN AND SOHN TN 80-0.01US. Ultrasonic Thickness Gauge, External | CE8MDG TN 80-0.01US0.01 mmLCD150 mm-10°C150 mm x 74 mm x 32 mm100 hrs.1.5V2€565.71
KERN AND SOHN TN 80-0.1US. Ultrasonic Thickness Gauge, External | CE8MDH TN 80-0.1US0.1 mmLCD150 mm-10°C150 mm x 74 mm x 32 mm100 hrs.1.5V2€509.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN TN 230-0.1US Ultrasonic Thickness Gauge, 5 MHz Measuring Frequency, 0.1mm Readability
€509.14 /unit