KERN AND SOHN SFB 60K20HIPM Platform Scale | CE8MAE

KERN AND SOHN SFB 60K20HIPM Platform Scale

Item: CE8MAE Model: SFB 60K20HIPM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Readability20g
Weighing Capacity60kg

Shipping Info:

Country of OriginDE

Product Variants

ProductModelMPNPrice
KERN AND SOHN EOE 150K50L-2016a Platform Scale | CE8JLG EOE 150K50L-2016aEOE 150K50L-2016a-
RFQ
KERN AND SOHN EOE 300K100L-2016a Platform Scale | CE8JLL EOE 300K100L-2016aEOE 300K100L-2016a-
RFQ
KERN AND SOHN ILT 35K-4NM Platform Scale | CE8KDB ILT 35K-4NMILT 35K-4NM-
RFQ
KERN AND SOHN SFB 100K-2HM-2019a Platform Scale | CE8LZQ SFB 100K-2HM-2019aSFB 100K-2HM-2019a-
RFQ
KERN AND SOHN SFB 100K-2XLM-2019a Platform Scale | CE8LZV SFB 100K-2XLM-2019aSFB 100K-2XLM-2019a-
RFQ
KERN AND SOHN SFB 300K-1LM Platform Scale | CE8LZZ SFB 300K-1LMSFB 300K-1LM-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN SFB 60K20HIPM Platform Scale