KERN AND SOHN PFB 300-3 Precision Balance | CE8LWA

KERN AND SOHN PFB 300-3 Compact Laboratory Balance, 300g Max. Weighing, 0.001g Readability

Item: CE8LWA Model: PFB 300-3
In Stock

Get it by Monday, Jun 16

€339.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Case Width210 mm
Digit Size15 mm
Display TypeLCD
Frequency0.833 Hz
Housing Dimension210 mm x 315 mm x 90 mm
Housing Height90 mm
Housing Length315 mm
Input Voltage100-240V
Linearity-0.005g to +0.005g
Max. Ambient Humidity80%
Max. Ambient Temp.30°C
Measuring UnitsBAT, CT, DOT, DWT, G, LB, MO, N, OZ, OZT, T, TL
Min. Ambient Temp.15°C
Power SupplyPower Adapter
Reproducibility0.002g
Settling Time3 sec.
Smallest Part Weight For Piece Counting (laboratory)2 mg
Smallest Part Weight For Piece Counting (normal)20 mg
Weighing Plate MaterialStainless Steel
Weighing Surface Diameter80 mm

Shipping Info:

Ship weight (kg) 2.3
Ship height (cm)27.5
Ship length (cm)28
Ship width (cm)37.5
Country of OriginCN

Product Variants

ProductModelDigit SizeLinearityReproducibilitySmallest Part Weight For Piece Counting (normal)Smallest Part Weight For Piece Counting (laboratory)Weighing Surface DiameterWeighing Surface WidthWeighing Surface DepthPrice
KERN AND SOHN PFB 1200-2 Precision Balance | CE8LVV PFB 1200-215 mm-0.03g to +0.03g0.01g200 mg20 mg120 mm--€258.61
KERN AND SOHN PFB 120-3 Precision Balance | CE8LVW PFB 120-315 mm-0.003g to +0.003g0.001g20 mg2 mg80 mm--€299.02
KERN AND SOHN PFB 2000-2 Precision Balance | CE8LVX PFB 2000-215 mm-0.05g to +0.05g0.02g200 mg20 mg120 mm--€274.78
KERN AND SOHN PFB 200-3 Precision Balance | CE8LVY PFB 200-315 mm-0.005g to +0.005g0.002g20 mg2 mg80 mm--€315.18
KERN AND SOHN PFB 3000-2 Precision Balance | CE8LVZ PFB 3000-215 mm-0.05g to +0.05g0.02g200 mg20 mg120 mm--€299.02
KERN AND SOHN PFB 6000-1 Precision Balance | CE8LWC PFB 6000-115 mm-0.3g to +0.3g0.1g2g200 mg-190 mm-€242.45
KERN AND SOHN PFB 6000-2 Precision Balance | CE8LWD PFB 6000-218 mm-0.15g to +0.15g0.05g2g200 mg-190 mm180 mm€363.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN PFB 300-3 Compact Laboratory Balance, 300g Max. Weighing, 0.001g Readability
€339.43 /unit