KERN AND SOHN PCB 10000-1 Precision Balance | CE8LUA

KERN AND SOHN PCB 10000-1 Compact Laboratory Balance, 10000g Max. Weighing, 0.1g Readability

Item: CE8LUA Model: PCB 10000-1
In Stock

Get it by Tuesday, Jun 17

€274.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Battery Backup20 hrs.
Battery Recharge Time8 hrs.
Battery Voltage9V DC
Digit Size21 mm
Display TypeLCD
Frequency0.833 Hz
Input Voltage100-240V AC
Linearity-0.3g to +0.3g
Max. Ambient Humidity80%
Max. Ambient Temp.35°C
Max. Current0.5A
Measuring UnitsDWT, FFA, G, KG, LB, MO, OZ, OZT, TL, TOL
Min. Ambient Temp.5°C
Power SupplyPower Adapter
Rectangular Weighing Surface Size150 mm x 170 mm
Reproducibility0.1g
Settling Time3 sec.
Smallest Part Weight For Piece Counting (laboratory)200 mg
Smallest Part Weight For Piece Counting (normal)2g
Weighing Plate MaterialStainless Steel
Weighing Surface Depth170 mm
Weighing Surface Width150 mm

Shipping Info:

Ship weight (kg) 2.175
Ship height (cm)18
Ship length (cm)36
Ship width (cm)23
Country of OriginCN

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthDigit SizeLinearityReproducibilitySmallest Part Weight For Piece Counting (normal)Housing HeightHousing LengthPrice
KERN AND SOHN PCB 1000-1 Precision Balance | CE8LUB PCB 1000-1130 mm130 mm21 mm-0.2g to +0.2g0.1g2g79 mm250 mm€201.50
KERN AND SOHN PCB 1000-2 Precision Balance | CE8LUC PCB 1000-2130 mm130 mm21 mm-0.03g to +0.03g0.01g200 mg85 mm245 mm€302.25
KERN AND SOHN PCB 100-3 Precision Balance | CE8LUD PCB 100-3--15 mm-0.003g to +0.003g0.001g20 mg79 mm245 mm-
RFQ
KERN AND SOHN PCB 2000-1 Precision Balance | CE8LUE PCB 2000-1130 mm130 mm21 mm-0.2g to +0.2g0.1g2g80 mm249 mm€238.14
KERN AND SOHN PCB 200-2 Precision Balance | CE8LUF PCB 200-2--15 mm-0.02g to +0.02g0.01g200 mg83 mm249 mm-
RFQ
KERN AND SOHN PCB 2500-2 Precision Balance | CE8LUG PCB 2500-2130 mm130 mm21 mm-0.05g to +0.05g0.01g200 mg80 mm250 mm-
RFQ
KERN AND SOHN PCB 250-3 Precision Balance | CE8LUH PCB 250-3--21 mm-0.005g to +0.005g0.001g20 mg---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN PCB 10000-1 Compact Laboratory Balance, 10000g Max. Weighing, 0.1g Readability
€274.78 /unit