KERN AND SOHN OZM 933UK Stereo Microscope Set, Trinocular, UK | CE8LRJ

KERN AND SOHN OZM 933UK Stereo Zoom Microscope Set, Trinocular Tube Type, 0.7x To 4.5x Magnification

Item: CE8LRJ Model: OZM 933UK
In Stock

Get it by Tuesday, Jun 17

€1,955.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrinocular Stereo Zoom Microscope
Diameter23 mm
Field Of ViewHigh Super Wide Field
Illuminance Reflected Light4.5 W
Illumination Type Incident LightLED
Input Voltage100-240V
Magnification0.7x to 4.5x
Optical SystemGreenough
Power SupplyBuilt In Power Supply
Stand TypeUniversal

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)35
Ship length (cm)52
Ship width (cm)70
Country of OriginCN

Product Variants

ProductModelStand TypeWorking DistanceOptical SystemPower SupplyDiameterInput VoltageIlluminance Reflected LightIllumination Type Incident LightPrice
KERN AND SOHN OZM 902 Stereo Microscope Set, Binocular, small | CE8LQT OZM 902Universal-GreenoughBuilt In Power Supply23 mm100-240V4.5 WLED€1,260.73
KERN AND SOHN OZM 902UK Stereo Microscope Set, Binocular, small, UK | CE8LQU OZM 902UKUniversal-GreenoughBuilt In Power Supply23 mm100-240V4.5 WLED€1,260.73
KERN AND SOHN OZM 903 Stereo Microscope Set, Trinocular, small | CE8LQV OZM 903Universal-GreenoughBuilt In Power Supply23 mm100-240V4.5 WLED€1,535.51
KERN AND SOHN OZM 903UK Stereo Microscope Set, Trinocular, small, UK | CE8LQW OZM 903UKUniversal-GreenoughBuilt In Power Supply23 mm100-240V4.5 WLED€1,535.51
KERN AND SOHN OZM 912 Stereo Microscope Set, Binocular | CE8LQX OZM 912Universal-GreenoughBuilt In Power Supply23 mm100-240V4.5 WLED€1,414.29
KERN AND SOHN OZM 912UK Stereo Microscope Set, Binocular, UK | CE8LQY OZM 912UKUniversal-GreenoughBuilt In Power Supply23 mm100-240V4.5 WLED€1,414.29
KERN AND SOHN OZM 913 Stereo Microscope Set, Trinocular | CE8LQZ OZM 913Universal-GreenoughBuilt In Power Supply23 mm100-240V4.5 WLED€1,689.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN OZM 933UK Stereo Zoom Microscope Set, Trinocular Tube Type, 0.7x To 4.5x Magnification
€1,955.76 /unit