KERN AND SOHN ORA 3AB Analog Refractometer, 0 To 32%, 1000 To 1130 sgW Range | CJ6ZYK

KERN AND SOHN ORA 3AB Analog Refractometer, 0 To 32%, 1000 To 1130 sgW Range

Item: CJ6ZYK Model: ORA 3AB
In Stock

Get it by Tuesday, Jun 10

€72.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Refractometer
Measuring Capacity0% to 32%, 1000 to 1130
Scale Divisions0.2 Per Mille, 0.001 Sgw

Shipping Info:

Ship weight (kg) 0.32
Ship height (cm)6.5
Ship length (cm)9.4
Ship width (cm)21.5
Country of OriginCN

Product Variants

ProductModelScale DivisionsScale TypeMeasuring CapacityAutomatic Temp. CompensationPrice
KERN AND SOHN ORA 1AB Analog Refractometer | CE8LFA ORA 1AB1%Volume Percent--€72.73
KERN AND SOHN ORA 2AB Analog Refractometer | CE8LFM ORA 2AB1%Mass Percentage--€72.73
KERN AND SOHN ORA 3AA Analog Refractometer, 0 To 32%, 1000 To 1130 sgW Range | CJ6ZYJ ORA 3AA0.2 Per Mille, 0.001 Sgw-0% to 32%, 1000 to 1130Yes€76.78
KERN AND SOHN ORA 4AA Analog Refractometer, 0 To 18 Deg. P Range, 0.1 Deg. P Division | CJ6ZYL ORA 4AA0.1°. PPlato0° to 18°Yes€76.78
KERN AND SOHN ORA 4AB Analog Refractometer, 0 To 18 Deg. P Range, 0.1 Deg. P Division | CJ6ZYM ORA 4AB0.1°. PPlato0° to 18°-€72.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN ORA 3AB Analog Refractometer, 0 To 32%, 1000 To 1130 sgW Range
€72.73 /unit