KERN AND SOHN OBT 101 Compound Microscope, Monocular, School | CE8LCZ

KERN AND SOHN OBT 101 Transmitted Light Microscope, Monocular Tube Type, 4x, 10x, 40x Magnification

Item: CE8LCZ Model: OBT 101
In Stock

Get it by Monday, Jun 16

€185.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicroscope
Depth147 mm
Diameter18 mm
Field Of ViewWide Field
Height325 mm
Illuminance Transmitted Light1 W
Illumination Type Transmitted LightLED
Optical SystemFinite
Power SupplyPower Adapter
Width195 mm

Shipping Info:

Ship weight (kg) 3.21
Ship height (cm)19.5
Ship length (cm)28
Ship width (cm)40
Country of OriginCN

Product Variants

ProductModelOptical SystemPower SupplyDiameterIlluminance Transmitted LightIllumination Type Transmitted LightInput VoltageHeightDepthPrice
KERN AND SOHN OBT 102 Compound Microscope, Monocular, School | CE8LDA OBT 102FinitePower Adapter18 mm1 WLED100-240V--€202.04
KERN AND SOHN OBT 103 Compound Microscope, Monocular, School | CE8LDB OBT 103FinitePower Adapter18 mm1 WLED100-240V--€230.33
KERN AND SOHN OBT 104 Compound Microscope, Binocular, School | CE8LDC OBT 104FinitePower Adapter18 mm1 WLED100-240V--€307.10
KERN AND SOHN OBT 105 Compound Microscope, Monocular, School | CE8LDD OBT 105FinitePower Adapter18 mm1 WLED100-240V--€250.53
KERN AND SOHN OBT 106 Compound Microscope, Binocular, School | CE8LDE OBT 106FinitePower Adapter18 mm1 WLED100-240V--€315.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN OBT 101 Transmitted Light Microscope, Monocular Tube Type, 4x, 10x, 40x Magnification
€185.88 /unit