KERN AND SOHN MYC-01 Cleaning Cloths | CE8KPL

KERN AND SOHN MYC-01 Cleaning Wipes, 20 x 22cm, 80 Pieces

Item: CE8KPL Model: MYC-01
In Stock

Get it by Friday, Jun 13

€44.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaning Cloth
Size20cm x 22cm

Shipping Info:

Ship weight (kg) 0.645
Ship height (cm)8.5
Ship length (cm)28
Ship width (cm)53.5
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN MYC-01 Cleaning Wipes, 20 x 22cm, 80 Pieces
€44.45 /unit