KERN AND SOHN MSW 200S05 Set Hip Circumference Measurement Tape | CE8KNY

KERN AND SOHN MSW 200S05 Circumference Measuring Tape, 2.05m Max. Length, 1mm Readability

Item: CE8KNY Model: MSW 200S05
In Stock

Get it by Tuesday, Jun 17

€36.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Case Width55 mm
Housing Dimension55 mm x 90 mm x 20 mm
Housing Height20 mm
Housing Length90 mm
Measurement Range2050 mm
Readability1 mm
Unitsmm

Shipping Info:

Ship weight (kg) 0.5
Ship height (cm)20
Ship length (cm)50
Ship width (cm)40
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN MSW 200S05 Circumference Measuring Tape, 2.05m Max. Length, 1mm Readability
€36.37 /unit