KERN AND SOHN MPK 200K-1P Personal Floor Scale | CE8KNL

KERN AND SOHN MPK 200K-1P Personal Scale, 250Kg Max. Weighing, 100g Readability

Item: CE8KNL Model: MPK 200K-1P
In Stock

Get it by Monday, Jun 16

€169.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Scale
Battery Backup20 hrs.
Battery Voltage1.5V DC
Digit Size28 mm
Display TypeLCD
Housing Dimension350 mm x 370 mm x 960 mm
Housing Height960 mm
Housing Length370 mm
Linearity-1 Kg to +1 Kg
MaterialPlastic
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsKG, LB
Min. Ambient Temp.10°C
Number Of Batteries4
Platform Depth45 mm
Rectangular Weighing Surface Size350 mm x 350 mm
Reproducibility0.1 Kg
Settling Time2 sec.
Weighing Platform Dimensions350 mm x 350 mm x 45 mm
Weighing Surface Depth350 mm
Weighing Surface Width350 mm

Shipping Info:

Ship weight (kg) 6.4
Ship height (cm)14.5
Ship length (cm)100.3
Ship width (cm)44.5
Country of OriginCN

Product Variants

ProductModelMeasuring UnitsWeighing Surface DepthWeighing Surface WidthDigit SizeMin. Ambient Temp.LinearityReproducibilityPlatform DepthPrice
KERN AND SOHN MPC 250K100M Personal Floor Scale | CE8KMX MPC 250K100MKg--25 mm-10°C-0.1 Kg to +0.1 Kg0.1 Kg80 mm€323.27
KERN AND SOHN MPC 300K-1LM Personal Floor Scale | CE8KMY MPC 300K-1LMKg--25 mm-10°C-0.1 Kg to +0.1 Kg0.1 Kg120 mm€561.67
KERN AND SOHN MPC 300K-1M Personal Floor Scale | CE8KMZ MPC 300K-1M---------
RFQ
KERN AND SOHN MPD 200K-1EM Personal Floor Scale | CE8KNB MPD 200K-1EMKg--25 mm-10°C-0.2 Kg to +0.2 Kg0.2 Kg80 mm€323.27
KERN AND SOHN MPD 250K100M Personal Floor Scale | CE8KNC MPD 250K100MKg--25 mm-10°C-0.1 Kg to +0.1 Kg0.1 Kg80 mm€355.59
KERN AND SOHN MPE 200K-1HEM Personal Floor Scale | CE8KND MPE 200K-1HEMKg360 mm365 mm25 mm-10°C-0.1 Kg to +0.1 Kg0.1 Kg80 mm€497.02
KERN AND SOHN MPE 200K-1PEM Personal Floor Scale | CE8KNE MPE 200K-1PEMKg360 mm365 mm25 mm-10°C-0.1 Kg to +0.1 Kg0.1 Kg80 mm€456.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN MPK 200K-1P Personal Scale, 250Kg Max. Weighing, 100g Readability
€169.71 /unit