KERN AND SOHN MFB 150K100S05 Set Personal Scale | CE8KML

KERN AND SOHN MFB 150K100S05 Personal Scale, 182Kg Max. Weighing, 100g Readability

Item: CE8KML Model: MFB 150K100S05
In Stock

Get it by Wednesday, Jun 11

€161.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Scale
Battery Backup100 hrs.
Battery TypeCR2032
Digit Size35 mm
Display TypeLCD
Linearity-0.5 Kg to +0.5 Kg
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsKG, LB
Min. Ambient Temp.-10°C
Number Of Batteries2
Platform Depth25 mm
Rectangular Weighing Surface Size300 mm x 300 mm
Reproducibility0.1 Kg
Settling Time2 sec.
Weighing Plate MaterialGlass
Weighing Platform Dimensions300 mm x 300 mm x 25 mm
Weighing Surface Depth300 mm
Weighing Surface Width300 mm

Shipping Info:

Ship weight (kg) 10
Ship height (cm)30
Ship length (cm)33
Ship width (cm)33
Country of OriginCN

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthMeasuring UnitsDigit SizeMin. Ambient Temp.LinearityRectangular Weighing Surface SizeReproducibilityPrice
KERN AND SOHN MBD 20K-2S05 Set Baby Scale | CE8KMF MBD 20K-2S05225 mm560 mmKG, LB30 mm10°C-0.05 Kg to +0.05 Kg560 mm x 225 mm0.01 Kg€343.47
KERN AND SOHN MGC 100K-1S05 Set Personal Scale | CE8KMM MGC 100K-1S05265 mm265 mmKg8 mm-10°C-2 Kg to +2 Kg265 mm x 265 mm1 Kg€290.94
KERN AND SOHN MPI 200K-1S05 Set Personal Floor Scale | CE8KNK MPI 200K-1S05370 mm430 mmKG, LB30 mm-10°C-0.5 Kg to +0.5 Kg430 mm x 370 mm-€396.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN MFB 150K100S05 Personal Scale, 182Kg Max. Weighing, 100g Readability
€161.63 /unit