KERN AND SOHN KFU 1500V30M Platform, Stainless Steel, 840 x 1300 x 90mm, Max Capacity 1500kg | CE8KJB

KERN AND SOHN KFU 1500V30M Platform, 1500Kg Max. Weighing, 500g Readability

Item: CE8KJB Model: KFU 1500V30M
In Stock

Get it by Tuesday, Jun 17

€1,630.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform
Calibration Value500g
Minimum Weight10Kg
Platform Depth90 mm
Platform Height1300 mm
Platform Width840 mm
Weighing Capacity1500 Kg
Weighing Plate MaterialStainless Steel
Weighing Platform Dimensions840 mm x 1300 mm x 90 mm

Shipping Info:

Ship weight (kg) 84
Ship height (cm)31
Ship length (cm)85
Ship width (cm)138
Country of OriginCN

Product Variants

ProductModelWeighing CapacityMinimum WeightCalibration ValuePlatform DepthWeighing Platform DimensionsWeighing Plate MaterialPlatform HeightPlatform WidthPrice
KERN AND SOHN KFU 600V30M Platform, 600Kg Max. Weighing, 200g Readability | CJ6ZUT KFU 600V30M600 Kg4Kg200g90 mm840 mm x 1300 mm x 90 mmStainless Steel1300 mm840 mm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN KFU 1500V30M Platform, 1500Kg Max. Weighing, 500g Readability
€1,630.33 /unit