KERN AND SOHN KFD 1500V40M Weighing Bridge, Stainless Steel, 1600 x 1200 x 78mm Size | CE8KFZ

KERN AND SOHN KFD 1500V40M Weighing Bridge, Stainless Steel, 1600 x 1200 x 78mm Size

Item: CE8KFZ Model: KFD 1500V40M
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeighing Bridge
Readability500g
Weighing Capacity1500 Kg

Shipping Info:

Country of OriginDE

Product Variants

ProductModelWeighing CapacityMin. LoadReadabilityPlatform DepthWeighing Platform DimensionsMinimum WeightCalibration ValuePlatform HeightPrice
KERN AND SOHN KFD 600V40M Weighing Bridge, Stainless Steel, 1600 x 1200 x 78mm Size | CE8KGC KFD 600V40M600 Kg-200g------
RFQ
KERN AND SOHN KFP 1500V20LNM Weighing Bridge, Coated Steel, 1500 x 1500 x 130mm Size | CE8KGH KFP 1500V20LNM---------
RFQ
KERN AND SOHN KFU 600V20M U-Shaped Weighing Bridge, 840 x 1300 x 90mm Size | CE8KJC KFU 600V20M600 Kg--90 mm840 mm x 1300 mm x 90 mm4Kg200g1300 mm€1,080.78
KERN AND SOHN KKP 1500V40SM Weighing Bridge, Stainless Steel, 1000 x 1000 x 110mm Size | CE8KKL KKP 1500V40SM1500 Kg10000g-------
RFQ
KERN AND SOHN KKP 3000V40LM Weighing Bridge, Stainless Steel, 1500 x 1500 x 110mm Size | CE8KKM KKP 3000V40LM3000 Kg20000g-------
RFQ
KERN AND SOHN KKP 3000V40M Weighing Bridge, Stainless Steel, 1500 x 1250 x 110mm Size | CE8KKN KKP 3000V40M3000 Kg20000g-------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN KFD 1500V40M Weighing Bridge, Stainless Steel, 1600 x 1200 x 78mm Size