KERN AND SOHN KB 240-3N Precision Balance | CE8KEW

KERN AND SOHN KB 240-3N Precision Balance, 240g Max. Weighing, 0.001g Readability

Item: CE8KEW Model: KB 240-3N
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Battery Recharge Time10 hrs.
Case Width167 mm
Digit Size9 mm
Display TypeLCD
Housing Dimension167 mm x 250 mm x 85 mm
Housing Height85 mm
Housing Length250 mm
Input Voltage100-240V
Linearity-0.003g to +0.003g
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsCT, DWT, G, GN, KG, LB, MO, OZ, OZT, T, TL, TO
Min. Ambient Temp.10°C
Power SupplyPower Adapter
Reproducibility0.001g
Settling Time3 sec.
Smallest Part Weight For Piece Counting (laboratory)1 mg
Smallest Part Weight For Piece Counting (normal)10 mg
Weighing Plate FinishConductive Lacquer
Weighing Plate MaterialPlastic
Weighing Surface Diameter81 mm

Shipping Info:

Ship weight (kg) 1.6
Ship height (cm)18
Ship length (cm)23
Ship width (cm)36
Country of OriginDE

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthWeighing Plate MaterialLinearityReproducibilitySmallest Part Weight For Piece Counting (normal)Housing HeightHousing DimensionPrice
KERN AND SOHN KB 10000-1N Precision Balance | CE8KEP KB 10000-1N170 mm150 mmStainless Steel-0.3g to +0.3g0.1g1g85 mm167 mm x 250 mm x 85 mm-
RFQ
KERN AND SOHN KB 10K0.05N Precision Balance | CE8KEQ KB 10K0.05N170 mm150 mmStainless Steel-0.15g to +0.15g0.05g500 mg85 mm167 mm x 250 mm x 85 mm-
RFQ
KERN AND SOHN KB 1200-2N Precision Balance | CE8KER KB 1200-2N130 mm130 mmStainless Steel-0.03g to +0.03g0.01g300 mg85 mm167 mm x 250 mm x 85 mm-
RFQ
KERN AND SOHN KB 120-3N Precision Balance | CE8KET KB 120-3N--Plastic-0.003g to +0.003g0.001g10 mg85 mm167 mm x 250 mm x 85 mm-
RFQ
KERN AND SOHN KB 2000-2N Precision Balance | CE8KEU KB 2000-2N130 mm130 mmStainless Steel-0.03g to +0.03g0.01g100 mg85 mm167 mm x 250 mm x 85 mm-
RFQ
KERN AND SOHN KB 2400-2N Precision Balance | CE8KEV KB 2400-2N130 mm130 mmStainless Steel-0.03g to +0.03g0.01g100 mg85 mm167 mm x 250 mm x 85 mm-
RFQ
KERN AND SOHN KB 3600-2N Precision Balance | CE8KEX KB 3600-2N130 mm130 mmStainless Steel-0.05g to +0.05g0.02g100 mg80 mm169 mm x 250 mm x 80 mm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN KB 240-3N Precision Balance, 240g Max. Weighing, 0.001g Readability