KERN AND SOHN IOC 6K-3M Industrial Balance | CE8KDM

KERN AND SOHN IOC 6K-3M Industrial Balance, 3 And 6Kg Max. Weighing, 1 And 2g Readability

Item: CE8KDM Model: IOC 6K-3M
In Stock

Get it by Monday, Jun 16

€357.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Scale
Battery Backup100 hrs.
Battery Recharge Time3 hrs.
Calibration ClassIII
CoatingSilicon Coated
Digit Size25 mm
Display TypeLCD
Housing MaterialPlastic
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Max. Current0.4A
Min. Ambient Temp.-10°C
Minimum Weight0.02, 0.04Kg
Platform Depth110 mm
Power SupplyPower Adapter
Readability1g, 2g
Rectangular Weighing Surface Size300 mm x 300 mm
Settling Time2 sec.
Smallest Part Weight For Piece Counting (normal)2.5g
Weighing Capacity3 Kg, 6 Kg
Weighing Plate MaterialStainless Steel
Weighing Platform Dimensions300 mm x 300 mm x 110 mm
Weighing Surface Depth300 mm
Weighing Surface Width300 mm

Shipping Info:

Ship weight (kg) 7
Ship height (cm)18
Ship length (cm)36.5
Ship width (cm)71
Country of OriginCN

Product Variants

ProductModelWeighing CapacityWeighing Surface DepthWeighing Surface WidthRectangular Weighing Surface SizeSmallest Part Weight For Piece Counting (normal)Platform DepthWeighing Platform DimensionsReadabilityPrice
KERN AND SOHN IOC 100K-2LM Industrial Balance | CE8KDC IOC 100K-2LM60 Kg, 150 Kg500 mm650 mm650 mm x 500 mm50g150 mm650 mm x 500 mm x 150 mm20g, 50g€641.14
KERN AND SOHN IOC 100K-2M Industrial Balance | CE8KDD IOC 100K-2M60 Kg, 150 Kg400 mm500 mm500 mm x 400 mm50g120 mm500 mm x 400 mm x 120 mm20g, 50g€457.96
KERN AND SOHN IOC 10K-3LM Industrial Balance | CE8KDE IOC 10K-3LM6 Kg, 15 Kg300 mm400 mm400 mm x 300 mm5g110 mm400 mm x 300 mm x 110 mm2g, 5g€370.95
KERN AND SOHN IOC 10K-3M Industrial Balance | CE8KDF IOC 10K-3M6 Kg, 15 Kg240 mm300 mm300 mm x 240 mm5g110 mm300 mm x 240 mm x 110 mm2g, 5g€306.83
KERN AND SOHN IOC 300K-2M Industrial Balance | CE8KDG IOC 300K-2M150 Kg, 300 Kg500 mm650 mm650 mm x 500 mm100g150 mm650 mm x 500 mm x 150 mm50g, 100g€659.46
KERN AND SOHN IOC 30K-3M Industrial Balance | CE8KDH IOC 30K-3M15 Kg, 30 Kg300 mm400 mm400 mm x 300 mm10g110 mm400 mm x 300 mm x 110 mm5g, 10g€375.53
KERN AND SOHN IOC 600K-1M Industrial Balance | CE8KDJ IOC 600K-1M300 Kg, 600 Kg600 mm800 mm800 mm x 600 mm20g200 mm800 mm x 600 mm x 200 mm100g, 200g€769.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN IOC 6K-3M Industrial Balance, 3 And 6Kg Max. Weighing, 1 And 2g Readability
€357.21 /unit