KERN AND SOHN IFB 60K10DM Industrial Balance | CE8KBA

KERN AND SOHN IFB 60K10DM Industrial Balance, 30 And 60Kg Max. Weighing, 10 And 20g Readability

Item: CE8KBA Model: IFB 60K10DM
In Stock

Get it by Friday, Jun 13

€476.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Scale
Battery Recharge Time12 hrs.
Calibration ClassIII
Digit Size52 mm
Display TypeLCD
Housing MaterialPlastic
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsKg
Min. Ambient Temp.-10°C
Minimum Weight0.2, 0.4Kg
Platform Depth128 mm
Power SupplyPower Adapter
Readability10g, 20g
Rectangular Weighing Surface Size400 mm x 300 mm
Settling Time2 sec.
Smallest Part Weight For Piece Counting (normal)10g
Weighing Capacity30 Kg, 60 Kg
Weighing Plate MaterialStainless Steel
Weighing Platform Dimensions400 mm x 300 mm x 128 mm
Weighing Surface Depth300 mm
Weighing Surface Width400 mm

Shipping Info:

Ship weight (kg) 11.9
Ship height (cm)23
Ship length (cm)80.5
Ship width (cm)47
Country of OriginCN

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthMeasuring UnitsWeighing CapacityRectangular Weighing Surface SizePlatform DepthWeighing Platform DimensionsSmallest Part Weight For Piece Counting (normal)Price
KERN AND SOHN IFB 100K-3 Industrial Balance | CE8KAH IFB 100K-3400 mm500 mmG, HJ, KG, LB, OZ, TJ-500 mm x 400 mm130 mm500 mm x 400 mm x 130 mm50g€595.35
KERN AND SOHN IFB 100K-3L Industrial Balance | CE8KAJ IFB 100K-3L500 mm650 mmG, HJ, KG, LB, OZ, TJ-650 mm x 500 mm142 mm650 mm x 500 mm x 142 mm50g€732.73
KERN AND SOHN IFB 10K-4 Industrial Balance | CE8KAK IFB 10K-4240 mm300 mmG, HJ, KG, LB, OZ, TJ-300 mm x 240 mm110 mm300 mm x 240 mm x 110 mm5g€380.11
KERN AND SOHN IFB 10K-4L Industrial Balance | CE8KAL IFB 10K-4L300 mm400 mmG, HJ, KG, LB, OZ, TJ-400 mm x 300 mm128 mm400 mm x 300 mm x 128 mm5g€453.38
KERN AND SOHN IFB 150K20DLM Industrial Balance | CE8KAM IFB 150K20DLM500 mm650 mmKg60 Kg, 150 Kg650 mm x 500 mm142 mm650 mm x 500 mm x 142 mm50g€796.85
KERN AND SOHN IFB 150K20DM Industrial Balance | CE8KAN IFB 150K20DM400 mm500 mmKg60 Kg, 150 Kg500 mm x 400 mm130 mm500 mm x 400 mm x 130 mm50g€595.35
KERN AND SOHN IFB 15K2DLM Industrial Balance | CE8KAP IFB 15K2DLM300 mm400 mmKg6 Kg, 15 Kg400 mm x 300 mm128 mm400 mm x 300 mm x 128 mm5g€503.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN IFB 60K10DM Industrial Balance, 30 And 60Kg Max. Weighing, 10 And 20g Readability
€476.28 /unit