KERN AND SOHN HFD 1T-4IP Crane Balance | CE8JXP

KERN AND SOHN HFD 1T-4IP Crane Balance, 300, 600, 1500Kg Max. Weighing, 100 g, 200 g, 500g Readability

Item: CE8JXP Model: HFD 1T-4IP
In Stock

Get it by Monday, Jun 16

€540.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrane Balance
Battery Recharge Time12 hrs.
Digit Size30 mm
Display TypeLCD
Max. Ambient Humidity95%
Max. Ambient Temp.40°C
Min. Ambient Temp.-10°C
Power SupplyPower Adapter
Settling Time2 sec.
UnitsKg
Weighing Capacity300 Kg, 600 Kg, 1500 Kg

Shipping Info:

Ship weight (kg) 10
Ship height (cm)27
Ship length (cm)27
Ship width (cm)72
Country of OriginCN

Product Variants

ProductModelWeighing CapacityBattery Recharge TimeMax. Ambient HumidityMin. Ambient Temp.Settling TimeMax. Ambient Temp.Power SupplyUnitsPrice
KERN AND SOHN HFD 10T-3IP Crane Balance | CE8JXL HFD 10T-3IP3000 Kg, 6000 Kg, 12000 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€970.87
KERN AND SOHN HFD 3T-3IP Crane Balance | CE8JXT HFD 3T-3IP600 Kg, 1500 Kg, 3000 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€677.78
KERN AND SOHN HFD 600K-1IP Crane Balance | CE8JXW HFD 600K-1IP150 Kg, 300 Kg, 600 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€540.39
KERN AND SOHN HFD 6T-3IP Crane Balance | CE8JXZ HFD 6T-3IP1500 Kg, 3000 Kg, 6000 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€842.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN HFD 1T-4IP Crane Balance, 300, 600, 1500Kg Max. Weighing, 100 g, 200 g, 500g Readability
€540.39 /unit