KERN AND SOHN HCD 300K-2D Crane Balance | CE8JWD

KERN AND SOHN HCD 300K-2D Crane Balance, 150 And 300Kg Max. Weighing, 50 And 100g Readability

Item: CE8JWD Model: HCD 300K-2D
In Stock

Get it by Tuesday, Jun 17

€177.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrane Balance
Battery Backup100 hrs.
Battery Recharge Time12 hrs.
Case Width150 mm
Digit Size28 mm
Display TypeLCD
Housing Dimension150 mm x 80 mm x 97 mm
Housing Height97 mm
Housing Length80 mm
Housing MaterialPlastic
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Min. Ambient Temp.5°C
Readability50g, 100g
Settling Time2 sec.
Weighing Capacity150 Kg, 300 Kg

Shipping Info:

Ship weight (kg) 1.5
Ship height (cm)14.5
Ship length (cm)22.5
Ship width (cm)28.6
Country of OriginCN

Product Variants

ProductModelWeighing CapacityReadabilityHousing LengthHousing DimensionLinearityReproducibilityHousing MaterialDigit SizePrice
KERN AND SOHN HCD 100K-2 Crane Balance | CE8JWA HCD 100K-2150 Kg50g79 mm150 mm x 79 mm x 97 mm-0.1 Kg to +0.1 Kg0.05 KgPlastic28 mm€169.71
RFQ
KERN AND SOHN HCD 100K-2D Crane Balance | CE8JWB HCD 100K-2D60 Kg, 150 Kg20g, 50g79 mm150 mm x 79 mm x 97 mm--Plastic28 mm€177.80
KERN AND SOHN HCD 300K-1 Crane Balance | CE8JWC HCD 300K-1300 Kg100g79 mm150 mm x 79 mm x 97 mm-0.2 Kg to +0.2 Kg0.1 KgPlastic28 mm€169.71
KERN AND SOHN HCD 60K-2 Crane Balance | CE8JWE HCD 60K-260 Kg20g79 mm150 mm x 79 mm x 97 mm-0.04 Kg to +0.04 Kg0.02 KgPlastic28 mm€169.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN HCD 300K-2D Crane Balance, 150 And 300Kg Max. Weighing, 50 And 100g Readability
€177.80 /unit