KERN AND SOHN FS 2-20 Electrical Force Gauge, 20 N Max. Force, 0.004 N Readability | CJ6ZTZ

KERN AND SOHN FS 2-20 Electrical Force Gauge, 20 N Max. Force, 0.004 N Readability

Item: CJ6ZTZ Model: FS 2-20
In Stock

Get it by Tuesday, Jun 17

€864.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Force Gauge
Battery Recharge Time8 hrs.
Case Width71 mm
Frequency0.833 Hz
Housing Dimension71 mm x 31 mm x 180 mm
Housing Height180 mm
Housing Length31 mm
Input Voltage100-240V
Max. Force20N
Power SupplyUSB
Readability0.004N

Shipping Info:

Ship weight (kg) 1.25
Ship height (cm)9
Ship length (cm)18.5
Ship width (cm)28
Country of OriginDE

Product Variants

ProductModelReadabilityCase WidthHousing HeightHousing LengthHousing DimensionPrice
KERN AND SOHN FS 2-100 Electrical Force Gauge, 100 N Max. Force, 0.02 N Readability | CJ6ZTY FS 2-1000.02N71 mm180 mm31 mm71 mm x 31 mm x 180 mm€864.73
KERN AND SOHN FS 2-200 Electrical Force Gauge, 200 N Max. Force, 0.04 N Readability | CJ6ZUA FS 2-2000.04N71 mm180 mm31 mm71 mm x 31 mm x 180 mm€864.73
KERN AND SOHN FS 2-50 Electrical Force Gauge, 50 N Max. Force, 0.01 N Readability | CJ6ZUB FS 2-500.01N71 mm180 mm31 mm71 mm x 31 mm x 180 mm€864.73
KERN AND SOHN FS 2-500 Electrical Force Gauge, 500 N Max. Force, 0.1 N Readability | CJ6ZUC FS 2-5000.1N71 mm180 mm31 mm71 mm x 31 mm x 180 mm€864.73
KERN AND SOHN FS 4-100 Electrical Force Gauge, 100 N Max. Force, 0.02 N Readability | CJ6ZUD FS 4-1000.02N71 mm180 mm31 mm71 mm x 31 mm x 180 mm€953.63
KERN AND SOHN FS 4-20 Electrical Force Gauge, 20 N Max. Force, 0.004 N Readability | CJ6ZUE FS 4-200.004N71 mm180 mm31 mm71 mm x 31 mm x 180 mm€953.63
KERN AND SOHN FS 4-200 Electrical Force Gauge, 200 N Max. Force, 0.04 N Readability | CJ6ZUF FS 4-2000.04N71 mm180 mm31 mm71 mm x 31 mm x 180 mm€953.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN FS 2-20 Electrical Force Gauge, 20 N Max. Force, 0.004 N Readability
€864.73 /unit